290420 - M18 Fuel 1/2" Hammer Drill/Driver

Milwaukee®

  • $199.00 (Each)
  • $199.00 (Each)

  • $1,194.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
290420
Manufacturer
Milwaukee®
Manufacturer's Part Number
2904-20
Description
M18 Fuel 1/2" Hammer Drill/Driver
The Milwaukee® M18 Fuel™ 1/2” Hammer Drill Driver Is The Industry'S Most Powerful Hammer Drill, Delivering The Capability to Drill The Largest Holes At High Speed Into The Densest Materials. The Cordless Drill Is The Most Compact Solution In Its Class and Features Autostop™ Control Mode For Enhanced Safety. The Powerstate™ Brushless Motor Delivers The Most Power Under Load to Complete 2-9/16" Self-Feed Holes In Dense Woods For Increased Productivity. At Only 6.9” In Length, This Is The Most Compact Cordles
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Battery Driven Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242637720 / 00045242637720
Weight per unit
4.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$199.00 (Each)
Standard Packaging
$1,194.00 (Per 6)
Resources
Images
 
 
290420 - Small Image
 
290420 - Large Image
 
290420 - Large Image
 
290420 - Large Image
 
290420 - Large Image
 
290420 - Large Image
 
290420 - Large Image
 
290420 - Large Image
 
290420 - Large Image
 
290420 - Large Image
Other Links
 
 
290420 - Other
 
290420 - Other
 
290420 - Other
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Width
2.38
Length
6.95
Descriptions
Description
M18 FUEL 1/2" HAMMER DRILL/DRIVER
Product Type
1/2" Hammer Drill
extra long description
MILW 2904-20 1/2" Hammer Drill
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18 FUEL™ 1/2” Hammer Drill Driver is the Industry's Most Powerful Hammer Drill, delivering the capability to drill the largest holes at high speed into the densest materials. The cordless drill is the Most Compact solution in its class and features AutoStop™ Control Mode for Enhanced Safety. The POWERSTATE™ Brushless motor delivers the most power under load to complete 2-9/16" Self-Feed holes in dense woods for increased productivity. At only 6.9” in length, this is the most compact cordles
Additional Information
Battery Voltage
18
Number of Speeds
2
Impacts per Minute
33000
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2904-20
Brand
Milwaukee®
GTIN
00045242637720
UPC
045242637720
Packaging
Weight per each
4.74
Carton
1
Package
6
You must have an account to view stock levels

* All prices subject to change.