291520 - M18 Fuel 1-1/8" SDS Plus Rotary Hammer W/1key

Milwaukee®

  • $512.86 (Each)
  • $512.86 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
291520
Manufacturer
Milwaukee®
Manufacturer's Part Number
2915-20
Description
M18 Fuel 1-1/8" SDS Plus Rotary Hammer W/1key
The Milwaukee® M18 Fuel™ 1-1/8" SDS Plus Rotary Hammer Is The Next Generation Of Cordless Rotary Hammers Delivering Ultimate Jobsite Performance and Productivity. The M18 Fuel™ 1-1/8" SDS Plus Rotary Hammer Is The Fastest Drilling and Hardest-Hitting Rotary Hammer In Its Class With Autostop™ Control For Enhanced Safety, Drilling Up to 50 5/8" X 3" Holes Per Charge When Paired With The M18™ High Output™ XC6.0 Battery. The Powerstate™ Brushless Motor Delivers 3.6 FT-LBS Of Impact Energy, 800 RPM, and 4, 600 B
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242551965 / 00045242551965
Weight per unit
9.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$512.86 (Each)
Resources
Other Links
 
 
291520 - Other
 
291520 - Other
 
291520 - Other
 
291520 - Other
 
291520 - Other
 
291520 - Other
Images
 
 
291520 - Small Image
 
291520 - Large Image
 
291520 - Large Image
 
291520 - Large Image
 
291520 - Large Image
 
291520 - Large Image
 
291520 - Large Image
 
291520 - Large Image
 
291520 - Large Image
 
291520 - Large Image
 
291520 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
18 Volt
Material, Color, and Finish
Housing Material
Plastic
Handle Material
Rubber
Dimensions and Weight
Length
13.5
Width
3.4
Descriptions
Product Type
M18 Fuel 1-1/8" SDS Plus Hammer
extra long description
MILW 2915-20 M18 FUEL 1-1/8" SDS Pl
Description
M18 FUEL 1-1/8" SDS PLUS ROTARY HAMMER W/1KEY
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18 FUEL™ 1-1/8" SDS Plus Rotary Hammer is the next generation of cordless rotary hammers delivering ultimate jobsite performance and productivity. The M18 FUEL™ 1-1/8" SDS Plus Rotary Hammer is the fastest drilling and hardest-hitting rotary hammer in its class with AUTOSTOP™ Control for enhanced safety, drilling up to 50 5/8" x 3" holes per charge when paired with the M18™ HIGH OUTPUT™ XC6.0 Battery. The POWERSTATE™ Brushless Motor delivers 3.6 ft-lbs of impact energy, 800 RPM, and 4,600 B
Additional Information
Chuck Capacity
1.125
Battery Voltage
18
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2915-20
Brand
Milwaukee®
GTIN
00045242551965
UPC
045242551965
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
9.52
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat