2935CU21S - M18 Cable Stripper Kit + 17 Cu THHN/XHHW Bushings

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2935CU21S
Manufacturer
Milwaukee®
Manufacturer's Part Number
2935CU-21S
Description
M18 Cable Stripper Kit + 17 Cu THHN/XHHW Bushings
The Milwaukee® M18™ Cable Stripper Kit With 17 Cu THHN / XHHW Bushings Vastly Improves The Cable Stripping Experience. With No Exposed Blades, The Cordless Cable Stripper Provides Safer Stripping Than With A Knife. The Cable Stripper'S Compact, Right-Angle Design Allows Users to Maneuver It More Easily In Tight Spaces With Less Strain On The Wrist. The Bushing Design and Adjustable Depth Gauge Deliver Cleaner, More Accurate, and Consistent Strips Across All Sizes. The Cable Jacket Stripping Tool Is Not Onl
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
43223312 - Fiber optic cable stripper
UPC/GTIN
045242587193 / 00045242587193
Weight per unit
16.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2935CU21S - Small Image
 
2935CU21S - Large Image
 
2935CU21S - Large Image
 
2935CU21S - Large Image
 
2935CU21S - Large Image
 
2935CU21S - Large Image
 
2935CU21S - Large Image
 
2935CU21S - Large Image
 
2935CU21S - Large Image
 
2935CU21S - Large Image
 
2935CU21S - Large Image
Other Links
 
 
2935CU21S - Other
 
2935CU21S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Reinforced Nylon
Descriptions
extra long description
MILW 2935CU-21S M18 Cable Stripper
Short Description
M18 cbl Stripper Cu Bushings
Product Type
M18 Cable Stripper Cu Bushings
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18™ Cable Stripper Kit with 17 Cu THHN / XHHW Bushings vastly improves the cable stripping experience. With no exposed blades, the cordless cable stripper provides safer stripping than with a knife. The cable stripper's compact, right-angle design allows users to maneuver it more easily in tight spaces with less strain on the wrist. The bushing design and adjustable depth gauge deliver cleaner, more accurate, and consistent strips across all sizes. The cable jacket stripping tool is not onl
Description
M18 CABLE STRIPPER KIT + 17 CU THHN/XHHW BUSHINGS
Manufacturer Information
Manufacturers Part Number
2935CU-21S
Brand
Milwaukee®
GTIN
00045242587193
UPC
045242587193
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
16.35
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Cable Stripping
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat