295020 - M18 Packout Radio + Charger

Milwaukee®

  • $375.71 (Each)
  • $375.71 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
295020
Manufacturer
Milwaukee®
Manufacturer's Part Number
2950-20
Description
M18 Packout Radio + Charger
The Milwaukee® M18™ Packout™ Radio + Charger Is The Ultimate Jobsite Sound System, Fully Compatible With All Packout™ Storage System Solutions. This 10 Speaker Sound System Delivers 360° Sound. The Milwaukee M18™ Jobsite Radio Delivers Full Range Connectivity With Bluetooth® 4.2, An Auxiliary Input, and An Am/FM Radio. The Bluetooth® Speaker Also Features A Built-In M18™ Charger. This Heavy Duty Jobsite Radio Has A 2.1AH Usb Output to Keep M18™ Batteries and Mobile Devices Charged All Day.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
52161511 - Radios
UPC/GTIN
045242545643 / 00045242545643
Weight per unit
29.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$375.71 (Each)
Resources
Images
 
 
295020 - Large Image
 
295020 - Large Image
 
295020 - Large Image
 
295020 - Large Image
 
295020 - Large Image
 
295020 - Large Image
 
295020 - Large Image
 
295020 - Large Image
 
295020 - Large Image
Other Links
 
 
295020 - Other
 
295020 - Other
 
295020 - Other
 
295020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M18 PACKOUT RADIO + CHARGER
Product Type
M18™ Packout™ Radio + Charger
extra long description
MILW 2950-20 M18™ PACKOUT™ Radio +
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The Milwaukee® M18™ PACKOUT™ radio + charger is the ultimate jobsite sound system, fully compatible with all PACKOUT™ storage system solutions. This 10 speaker sound system delivers 360° sound. The Milwaukee M18™ jobsite radio delivers full range connectivity with Bluetooth® 4.2, an auxiliary input, and an AM/FM radio. The Bluetooth® speaker also features a built-in M18™ charger. This heavy duty jobsite radio has a 2.1AH USB output to keep M18™ batteries and mobile devices charged all day.
Additional Information
Battery Voltage
18
batteries included
NO
Belt Clip
No
Manufacturer Information
Manufacturers Part Number
2950-20
Brand
Milwaukee®
GTIN
00045242545643
UPC
045242545643
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
23
Weight per each
29.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat