295322 - M18 Fuel 1/4" Hex Impact Driver Kit

Milwaukee®

  • $377.14 (Each)
  • $377.14 (Each)

  • $754.28 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
295322
Manufacturer
Milwaukee®
Manufacturer's Part Number
2953-22
Description
M18 Fuel 1/4" Hex Impact Driver Kit
The Milwaukee® M18 Fuel™ 1/4” Hex Impact Driver Is The Most Powerful and Fastest Driving Impact Driver, Featuring Ultimate Trigger Control. Milwaukee® Powerstate™ Brushless Motor Delivers Unmatched Power For A Full Range Of Capabilities to Complete The Widest Variety Of Applications. Increase Productivity On The Jobsite With The Fastest Driving Speed Of Any Impact Driver Without Sacrificing Power or Control. Milwaukee® Redlink Plus™ Intelligence Delivers Ultimate Trigger Control By Providing Smooth Acceler
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242637874 / 00045242637874
Weight per unit
10.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$377.14 (Each)
Standard Packaging
$754.28 (Per 2)
Resources
Images
 
 
295322 - Small Image
 
295322 - Large Image
 
295322 - Large Image
 
295322 - Large Image
 
295322 - Large Image
 
295322 - Large Image
 
295322 - Large Image
 
295322 - Large Image
 
295322 - Large Image
 
295322 - Large Image
Other Links
 
 
295322 - Other
 
295322 - Other
 
295322 - Other
 
295322 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Length
3.9
Descriptions
extra long description
MILW 2953-22 1/4" Hex Impact Driver
Product Type
1/4" Hex Impact Driver Kit
Description
M18 FUEL 1/4" HEX IMPACT DRIVER KIT
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18 FUEL™ 1/4” Hex Impact Driver is the Most POWERFUL and FASTEST DRIVING impact driver, featuring ULTIMATE TRIGGER CONTROL. MILWAUKEE® POWERSTATE™ Brushless motor delivers unmatched power for a full range of capabilities to complete the widest variety of applications. Increase productivity on the jobsite with the fastest driving speed of any impact driver without sacrificing power or control. MILWAUKEE® REDLINK PLUS™ intelligence delivers ULTIMATE TRIGGER CONTROL by providing smooth acceler
Additional Information
Impacts per Minute
4400
Drive Size
1/4 IN Hex
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2953-22
Brand
Milwaukee®
GTIN
00045242637874
UPC
045242637874
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
10.67
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat