296720 - M18 Fuel 1/2" High Torque Impact Wrench W/F-Ring

Milwaukee®

  • $341.71 (Each)
  • $341.71 (Each)

  • $1,366.84 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
296720
Manufacturer
Milwaukee®
Manufacturer's Part Number
2967-20
Description
M18 Fuel 1/2" High Torque Impact Wrench W/F-Ring
The Milwaukee® M18 Fuel™ 1/2" High Torque Impact Wrench W/ Friction Ring Is The Most Power-Dense Impact Wrench In Its Class, Provides Greater Access In Tight Spaces, and Maximizes Productivity Through Faster Removal Speeds. The Powerstate™ Brushless Motor Delivers Up to 1, 200 FT-LBS Of Fastening Torque and 1, 600 FT-LBS Of Nut-Busting Torque When Paired With The M18™ Redlithium™ Forge™ Batteries, While The Compact Size At 7.6" In Length Gives Users Greater Access In Tight Spaces. The M18 Fuel™ 1/2" High Tor
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242601554 / 00045242601554
Weight per unit
6.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$341.71 (Each)
Standard Packaging
$1,366.84 (Per 4)
Resources
Images
 
 
296720 - Small Image
 
296720 - Large Image
 
296720 - Large Image
 
296720 - Large Image
 
296720 - Large Image
 
296720 - Large Image
 
296720 - Large Image
 
296720 - Large Image
 
296720 - Large Image
 
296720 - Large Image
Other Links
 
 
296720 - Other
 
296720 - Other
 
296720 - Other
 
296720 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass-Filled Nylon, Aluminum
Dimensions and Weight
Length
7.6
Descriptions
Description
M18 FUEL 1/2" HIGH TORQUE IMPACT WRENCH W/F-RING
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Product Type
M18 Fuel 1/2" Htiw W/ FR
extra long description
MILW 2967-20 M18 FUEL 1/2" HTIW w/
Long Description
The MILWAUKEE® M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring is the most power-dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE™ Brushless Motor delivers up to 1,200 ft-lbs of Fastening Torque and 1,600 ft-lbs of Nut-Busting Torque when paired with the M18™ REDLITHIUM™ FORGE™ Batteries, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL™ 1/2" High Tor
Additional Information
Battery Voltage
18
Impacts per Minute
2400
Manufacturer Information
Manufacturers Part Number
2967-20
Brand
Milwaukee®
GTIN
00045242601554
UPC
045242601554
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
6.75
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat