296722 - M18 Fuel 1/2" Htiw W/ FR 2 Batt Kit

Milwaukee®

  • $605.93 (Each)
  • $605.93 (Each)

  • $1,211.86 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
296722
Manufacturer
Milwaukee®
Manufacturer's Part Number
2967-22
Description
M18 Fuel 1/2" Htiw W/ FR 2 Batt Kit
The Milwaukee® M18 Fuel™ 1/2" High Torque Impact Wrench W/ Friction Ring Is The Most Power-Dense Impact Wrench In Its Class, Provides Greater Access In Tight Spaces, and Maximizes Productivity Through Faster Removal Speeds. The Powerstate™ Brushless Motor Delivers Up to 1, 100 FT-LBS Of Fastening Torque and 1, 600 FT-LBS Of Nut-Busting Torque When Paired With The M18™ Redlithium™ Forge™ Batteries, While The Compact Size At 7.6" In Length Gives Users Greater Access In Tight Spaces. The M18 Fuel™ 1/2" High Tor
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Battery Driven Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242601561 / 00045242601561
Weight per unit
15.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$605.93 (Each)
Standard Packaging
$1,211.86 (Per 2)
Resources
Images
 
 
296722 - Small Image
 
296722 - Large Image
 
296722 - Large Image
 
296722 - Large Image
 
296722 - Large Image
 
296722 - Large Image
 
296722 - Large Image
 
296722 - Large Image
 
296722 - Large Image
 
296722 - Large Image
Other Links
 
 
296722 - Other
 
296722 - Other
 
296722 - Other
 
296722 - Other
 
296722 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass-Filled Nylon, Aluminum
Dimensions and Weight
Length
7.6
Descriptions
Product Type
M18 Fuel 1/2" Htiw W/ FR 2 Batt Kit
extra long description
MILW 2967-22 M18 FUEL 1/2" HTIW w/
Description
M18 FUEL 1/2" HTIW W/ FR 2 BATT KIT
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring is the most power-dense impact wrench in its class, provides greater access in tight spaces, and maximizes productivity through faster removal speeds. The POWERSTATE™ Brushless Motor delivers up to 1,100 ft-lbs of Fastening Torque and 1,600 ft-lbs of Nut-Busting Torque when paired with the M18™ REDLITHIUM™ FORGE™ Batteries, while the compact size at 7.6" in length gives users greater access in tight spaces. The M18 FUEL™ 1/2" High Tor
Additional Information
Battery Voltage
18
Impacts per Minute
2400
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
2967-22
GTIN
00045242601561
UPC
045242601561
Packaging
Weight per each
15.54
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat