299622 - M18 Fuel Hammer Drill/Imp Driver W/1KEY Combo Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
299622
Manufacturer
Milwaukee®
Manufacturer's Part Number
2996-22
Description
M18 Fuel Hammer Drill/Imp Driver W/1KEY Combo Kit
The M18™ Fuel™ 2-Tool Combo Kit With One-Key™ Is The Highest Performing Hammer Drill and Impact Driver In The Industry With The Added Control Of One-Key™. The Kit Includes The M18™ Fuel™ 1/2 In. Hammer Drill/Driver W/ One-Key™ (2806-20) That Delivers Up to 60% More Power, Up to 1.5 In. Shorter Length and Up to 2X Faster Speed Under Heavy Load. At 1, 200 In-LBS Of Torque and Only 6.9 In. In Length, It Has The Power For Demanding Applications and Ability to Access Tight Spaces. The Hammer Drill'S Anti-Kickbac
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242002429 / 00045242002429
Weight per unit
16.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
299622 - Large Image
 
299622 - Large Image
 
299622 - Video
 
299622 - Small Image
 
299622 - Large Image
 
299622 - Large Image
 
299622 - Large Image
 
299622 - Large Image
 
299622 - Large Image
 
299622 - Large Image
 
299622 - Large Image
 
299622 - Large Image
Other Links
 
 
299622 - Other
 
299622 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
M18 FUEL Hammer Drill/Impact with One Key Combo Kit
Description
M18 FUEL HAMMER DRILL/IMP DRIVER W/1KEY COMBO KIT
extra long description
MILW 2996-22 Hammer Drill/Impact Co
Product Type
Hammer Drill/Impact Combo Kit
Long Description
The M18™ FUEL™ 2-tool Combo kit with ONE-KEY™ is the highest performing hammer drill and impact driver in the industry with the added control of ONE-KEY™. The kit includes the M18™ FUEL™ 1/2 in. Hammer drill/driver w/ ONE-KEY™ (2806-20) that delivers up to 60% more power, up to 1.5 in. Shorter length and up to 2X faster speed under heavy load. At 1,200 in-lbs of torque and only 6.9 in. in length, it has the power for demanding applications and ability to access tight spaces. The hammer drill's anti-kickbac
Additional Information
media
Yes
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2996-22
Brand
Milwaukee®
GTIN
00045242002429
UPC
045242002429
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
16.97
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat