299722 - M18 Fuel 2-Tool Combo Kit: Hammer Drill/Imp

Milwaukee®

  • $501.79 (Each)
  • $501.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
299722
Manufacturer
Milwaukee®
Manufacturer's Part Number
2997-22
Description
M18 Fuel 2-Tool Combo Kit: Hammer Drill/Imp
The M18™ Fuel™ 1/2 In. Drill Driver Is The Industry'S Most Powerful Drill Delivering Up to 60% More Power, Is Up to 1.5 In. Shorter and Is Up to 2X Faster Under Heavy Load. The Powerstate™ Brushless Motor Delivers 1, 200 In-LBS Of Torque and 2, 000 RPMS Providing Fast Drilling Through Demanding Applications. At 6.9 In. In Length This Is The Most Compact Drill In Its Class Giving Better Access Into Tight Spaces and Reducing Fatigue. The Redlink Plus™ Intelligence Ensures Maximum Performance and Protects From
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242002436 / 00045242002436
Weight per unit
16.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$501.79 (Each)
Resources
Other Links
 
 
299722 - Other
 
299722 - Other
 
299722 - Other
 
299722 - Other
Images
 
 
299722 - Large Image
 
299722 - Large Image
 
299722 - Large Image
 
299722 - Large Image
 
299722 - Large Image
 
299722 - Large Image
 
299722 - Large Image
 
299722 - Large Image
 
299722 - Large Image
 
299722 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
M18 FUEL 2-Tool Hammer Drill/Impact Driver Combo Kit
extra long description
MILW 2997-22 2 Tool Combo Kit
Description
M18 FUEL 2-TOOL COMBO KIT: HAMMER DRILL/IMP
Product Type
2 Tool Combo Kit
Long Description
The M18™ FUEL™ 1/2 in. drill driver is the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is up to 2X faster under heavy load. The POWERSTATE™ brushless motor delivers 1,200 in-lbs of torque and 2,000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length this is the most compact drill in its class giving better access into tight spaces and reducing fatigue. The REDLINK Plus™ intelligence ensures maximum performance and protects from
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2997-22
Brand
Milwaukee®
GTIN
00045242002436
UPC
045242002436
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
16.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat