299825 - M18 Fuel 5 Tool Combo Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
299825
Manufacturer
Milwaukee®
Manufacturer's Part Number
2998-25
Description
M18 Fuel 5 Tool Combo Kit
The Milwaukee® M18 Fuel™ 5-Tool Combo Kit Delivers The Most Advanced 18-Volt Cordless Drilling, Fastening, and Cutting Technology In The Industry. This Kit Features Five M18 Fuel™ 18-Volt Lithium-Ion Brushless Cordless Tools, Including A 1/2 A Hammer Drill, 1/2 Impact Driver, Sawzall® Reciprocating Saw, 6-1/2 Circular Saw, and An Led Work Light. M18 Fuel™ Is Fully Compatible With The Milwaukee M18™ 18-Volt Cordless System, Featuring Over 200 Solutions. M18 Fuel™ Features The Most Advanced Cordless Technolo
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242601776 / 00045242601776
Weight per unit
30.976 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
299825 - Small Image
 
299825 - Large Image
 
299825 - Large Image
 
299825 - Large Image
 
299825 - Large Image
 
299825 - Large Image
 
299825 - Large Image
 
299825 - Large Image
 
299825 - Large Image
 
299825 - Large Image
 
299825 - Large Image
Other Links
 
 
299825 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M18 FUEL 5 TOOL COMBO KIT
Product Type
5 Tool Combo Kit
extra long description
MILW 2998-25 5 Tool Combo Kit
Long Description
The MILWAUKEE® M18 FUEL™ 5-Tool Combo Kit delivers the most advanced 18-volt cordless drilling, fastening, and cutting technology in the industry. This kit features five M18 FUEL™ 18-Volt Lithium-Ion brushless cordless tools, including a 1/2 a hammer drill, 1/2 impact driver, SAWZALL® reciprocating saw, 6-1/2 circular saw, and an LED work light. M18 FUEL™ is fully compatible with the Milwaukee M18™ 18-volt cordless system, featuring over 200 solutions. M18 FUEL™ features the most advanced cordless technolo
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2998-25
Brand
Milwaukee®
GTIN
00045242601776
UPC
045242601776
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
30.976
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat