299922 - M18 Fuel 2-Tool Combo Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
299922
Manufacturer
Milwaukee®
Manufacturer's Part Number
2999-22
Description
M18 Fuel 2-Tool Combo Kit
The 2999 - 22 M18™ Fuel™ 2-Tool Combo Kit Is The Highest Performing Hammer Drill and Hydraulic Driver Combo Kit On The Market. Included Is The M18™ Fuel™ Surge™ 1/4 In. Hex Hydraulic Driver (2760-20), The Quietest Hydraulic Driver On The Market. The 2760-20 Features Proprietary Fluid-Drive Hydraulic Powertrain and 4-Mode Drive Control. Also Included Is The M18™ Fuel™ 1/2 In. Hammer Drill (2804-20) Delivering The Industry'S Most Powerful Drill Delivering Up to 60% More Power, Is Up to 1.5 In. Shorter and Is
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27113201 - General tool kits
UPC/GTIN
045242527502 / 00045242527502
Weight per unit
16.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
299922 - Other
 
299922 - Other
Images
 
 
299922 - Large Image
 
299922 - Large Image
 
299922 - Large Image
 
299922 - Large Image
 
299922 - Large Image
 
299922 - Large Image
 
299922 - Large Image
 
299922 - Large Image
 
299922 - Large Image
 
299922 - Large Image
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
M18 FUEL 2-TOOL COMBO KIT
extra long description
MILW 2999-22 2 Tool Combo Kit
Features
M18 FUEL 2-Tool Hammer Drill & SURGE Hydraulic Driver Combo Kit
Product Type
2 Tool Combo Kit
Long Description
The 2999 - 22 M18™ FUEL™ 2-tool Combo kit is the highest performing hammer drill and hydraulic driver Combo kit on the market. Included is the M18™ FUEL™ SURGE™ 1/4 in. Hex hydraulic driver (2760-20), the quietest hydraulic driver on the market. The 2760-20 features proprietary fluid-drive hydraulic powertrain and 4-mode drive control. Also included is the M18™ FUEL™ 1/2 in. hammer drill (2804-20) delivering the industry's most powerful drill delivering up to 60% more power, is up to 1.5 in. shorter and is
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
2999-22
Brand
Milwaukee®
GTIN
00045242527502
UPC
045242527502
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
16.78