305B20XL - M12 Heated Axis Vest - Black - XL

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
305B20XL
Manufacturer
Milwaukee®
Manufacturer's Part Number
305B-20XL
Description
M12 Heated Axis Vest - Black - XL
The Milwaukee® M12™ Heated Axis™ Vest Delivers Heat Built For Lightweight Durability. Powered By Milwaukee® M12™ Redlithium™ Battery Technology, This Lightweight and Durable Vest Features An Advanced Heat Technology System Utilizing Carbon Fiber Heating Elements and Quick-Heat Functionality, Distributing Heat 3X Faster Than Market Competitors to The Chest and Back. A Hidden Battery Pass-Thru Pocket Construction Allows For Front or Back Battery Placement, Increasing Comfort and Versatility. With Re-Engineer
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242659012 / 00045242659012
Weight per unit
2.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
305B20XL - Small Image
 
305B20XL - Large Image
 
305B20XL - Large Image
 
305B20XL - Large Image
 
305B20XL - Large Image
 
305B20XL - Large Image
 
305B20XL - Large Image
 
305B20XL - Large Image
 
305B20XL - Large Image
 
305B20XL - Large Image
Other Links
 
 
305B20XL - Other
 
305B20XL - Other
 
305B20XL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
Blue
Insulation Material
Polyester
Descriptions
Long Description
The MILWAUKEE® M12™ Heated AXIS™ Vest delivers HEAT BUILT FOR LIGHTWEIGHT DURABILITY. Powered by MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, this lightweight and durable vest features an advanced heat technology system utilizing carbon fiber heating elements and Quick-Heat functionality, distributing heat 3X faster than market competitors to the chest and back. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and versatility. With re-engineer
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
extra long description
MILW 305B-20XL Heated Vest Black XL
Description
M12 HEATED AXIS VEST - BLACK - XL
Product Type
Heated Vest Black XL
Additional Information
Voltage
12.0
battery life
8
batteries included
NO
Water Resistant
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
305B-20XL
GTIN
00045242659012
UPC
045242659012
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
2.58
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat