305B21XL - M12 Heated Axis Vest - Black - XL

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
305B21XL
Manufacturer
Milwaukee®
Manufacturer's Part Number
305B-21XL
Description
M12 Heated Axis Vest - Black - XL
The Milwaukee® M12™ Heated Axis™ Vest Delivers Heat Built For Lightweight Durability. Powered By The Milwaukee® M12™ Redlithium™ Battery Technology, This Lightweight and Durable Vest Features An Advanced Heat Technology System Utilizing Carbon Fiber Heating Elements and Quick-Heat Functionality, Distributing Heat 3X Faster Than Market Competitors to The Chest and Back. A Hidden Battery Pass-Thru Pocket Construction Allows For Front or Back Battery Placement, Increasing Comfort and Versatility. With Re-Engi
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242658947 / 00045242658947
Weight per unit
4.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
305B21XL - Small Image
 
305B21XL - Large Image
 
305B21XL - Large Image
 
305B21XL - Large Image
 
305B21XL - Large Image
 
305B21XL - Large Image
 
305B21XL - Large Image
 
305B21XL - Large Image
 
305B21XL - Large Image
 
305B21XL - Large Image
Other Links
 
 
305B21XL - Other
 
305B21XL - Other
 
305B21XL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Jacket Color
BLACK
Insulation Material
Polyester
Descriptions
Long Description
The MILWAUKEE® M12™ Heated AXIS™ Vest delivers HEAT BUILT FOR LIGHTWEIGHT DURABILITY. Powered by the MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, this lightweight and durable vest features an advanced heat technology system utilizing carbon fiber heating elements and Quick-Heat functionality, distributing heat 3X faster than market competitors to the chest and back. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and versatility. With re-engi
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Description
M12 HEATED AXIS VEST - BLACK - XL
Product Type
Heated Vest - XL
extra long description
MILW 305B-21XL Heated Vest - XL
Additional Information
Voltage
12.0
battery life
8.0
batteries included
YES
Water Resistant
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
305B-21XL
GTIN
00045242658947
UPC
045242658947
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
4.27
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat