306G202X - M12 Heated Hoodie - Gray - XXL

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
306G202X
Manufacturer
Milwaukee®
Manufacturer's Part Number
306G-202X
Description
M12 Heated Hoodie - Gray - XXL
Powered By Milwaukee® M12™ Redlithium™ Battery Technology, The Milwaukee® M12™ Heated Hoodie Provides Heat Built For Complete Comfort. Using A One-Touch Led Controller, The Advanced Carbon Fiber Heating Elements Create and Distribute Heat to The Chest and Back. The Quick-Heat Function Allows Users to Select From Three Heat Settings and Feel Heat 3X Faster Than Market Competitors. A Hidden Battery Pass-Thru Pocket Construction Allows For Front or Back Battery Placement, Increasing Comfort and Flexibility De
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242659593 / 00045242659593
Weight per unit
3.533 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
306G202X - Small Image
 
306G202X - Large Image
 
306G202X - Large Image
 
306G202X - Large Image
 
306G202X - Large Image
 
306G202X - Large Image
 
306G202X - Large Image
 
306G202X - Large Image
 
306G202X - Large Image
 
306G202X - Large Image
Other Links
 
 
306G202X - Other
 
306G202X - Other
 
306G202X - Other
Material, Color, and Finish
Jacket Color
GRAY
Descriptions
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
extra long description
MILW 306G-202X Heated Hoodie Gray 2
Description
M12 HEATED HOODIE - GRAY - XXL
Long Description
Powered by MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, the MILWAUKEE® M12™ Heated Hoodie provides HEAT BUILT FOR COMPLETE COMFORT. Using a one-touch LED controller, the advanced carbon fiber heating elements create and distribute heat to the chest and back. The Quick-Heat function allows users to select from three heat settings and feel heat 3X faster than market competitors. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and flexibility de
Product Type
Heated Hoodie Gray 2X
Additional Information
Voltage
12.0
Number of Pockets
4
battery life
8
gender
Male
batteries included
NO
Water Resistant
NO
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
306G-202X
GTIN
00045242659593
UPC
045242659593
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
3.533
Carton
1
You must have an account to view stock levels
There were no add-on items found for 306G202X.

* All prices subject to change.