306G20M - M12 Heated Hoodie - Gray - M

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
306G20M
Manufacturer
Milwaukee®
Manufacturer's Part Number
306G-20M
Description
M12 Heated Hoodie - Gray - M
Powered By Milwaukee® M12™ Redlithium™ Battery Technology, The Milwaukee® M12™ Heated Hoodie Provides Heat Built For Complete Comfort. Using A One-Touch Led Controller, The Advanced Carbon Fiber Heating Elements Create and Distribute Heat to The Chest and Back. The Quick-Heat Function Allows Users to Select From Three Heat Settings and Feel Heat 3X Faster Than Market Competitors. A Hidden Battery Pass-Thru Pocket Construction Allows For Front or Back Battery Placement, Increasing Comfort and Flexibility De
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242659623 / 00045242659623
Weight per unit
2.2444 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
306G20M - Large Image
 
306G20M - Small Image
 
306G20M - Large Image
 
306G20M - Large Image
 
306G20M - Large Image
 
306G20M - Large Image
 
306G20M - Large Image
 
306G20M - Large Image
 
306G20M - Large Image
 
306G20M - Large Image
Other Links
 
 
306G20M - Other
 
306G20M - Other
 
306G20M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
GRAY
Descriptions
Long Description
Powered by MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, the MILWAUKEE® M12™ Heated Hoodie provides HEAT BUILT FOR COMPLETE COMFORT. Using a one-touch LED controller, the advanced carbon fiber heating elements create and distribute heat to the chest and back. The Quick-Heat function allows users to select from three heat settings and feel heat 3X faster than market competitors. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and flexibility de
extra long description
MILW 306G-20M Heated Hoodie Gray M
Description
M12 HEATED HOODIE - GRAY - M
Product Type
Heated Hoodie Gray M
Features
M12™ Heated Hoodie Gray Medium
Additional Information
Voltage
12.0
Number of Pockets
4
battery life
8
gender
Male
batteries included
NO
Water Resistant
NO
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
306G-20M
GTIN
00045242659623
UPC
045242659623
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
2.2444
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat