306G212X - M12 Gray Heated Hoodie - 2X

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
306G212X
Manufacturer
Milwaukee®
Manufacturer's Part Number
306G-212X
Description
M12 Gray Heated Hoodie - 2X
Powered By Milwaukee® M12™ Redlithium™ Battery Technology, The Milwaukee® M12™ Heated Hoodie Provides Heat Built For Complete Comfort. Using A One-Touch Led Controller, The Advanced Carbon Fiber Heating Elements Create and Distribute Heat to The Chest and Back. The Quick-Heat Function Allows Users to Select From Three Heat Settings and Feel Heat 3X Faster Than Market Competitors. A Hidden Battery Pass-Thru Pocket Construction Allows For Front or Back Battery Placement, Increasing Comfort and Flexibility De
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242659258 / 00045242659258
Weight per unit
5.163 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
306G212X - Small Image
 
306G212X - Large Image
 
306G212X - Large Image
 
306G212X - Large Image
 
306G212X - Large Image
 
306G212X - Large Image
 
306G212X - Large Image
 
306G212X - Large Image
 
306G212X - Large Image
 
306G212X - Large Image
Other Links
 
 
306G212X - Other
 
306G212X - Other
 
306G212X - Other
 
306G212X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
GRAY
Descriptions
Product Type
Heated Hoodie Kit Gray 2X
extra long description
MILW 306G-212X Heated Hoodie Kit Gr
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Description
M12 GRAY HEATED HOODIE - 2X
Long Description
Powered by MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, the MILWAUKEE® M12™ Heated Hoodie provides HEAT BUILT FOR COMPLETE COMFORT. Using a one-touch LED controller, the advanced carbon fiber heating elements create and distribute heat to the chest and back. The Quick-Heat function allows users to select from three heat settings and feel heat 3X faster than market competitors. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and flexibility de
Additional Information
Voltage
12.0
Number of Pockets
4
battery life
8
gender
Male
Water Resistant
NO
batteries included
YES
Manufacturer Information
Manufacturers Part Number
306G-212X
Brand
Milwaukee®
GTIN
00045242659258
UPC
045242659258
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
5.163
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat