306G21M - M12 Heated Hoodie - Gray - M

Milwaukee®

  • $190.00 (Each)
  • $190.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
306G21M
Manufacturer
Milwaukee®
Manufacturer's Part Number
306G-21M
Description
M12 Heated Hoodie - Gray - M
Powered By Milwaukee® M12™ Redlithium™ Battery Technology, The Milwaukee® M12™ Heated Hoodie Provides Heat Built For Complete Comfort. Using A One-Touch Led Controller, The Advanced Carbon Fiber Heating Elements Create and Distribute Heat to The Chest and Back. The Quick-Heat Function Allows Users to Select From Three Heat Settings and Feel Heat 3X Faster Than Market Competitors. A Hidden Battery Pass-Thru Pocket Construction Allows For Front or Back Battery Placement, Increasing Comfort and Flexibility De
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
53101802 - Mens coats or jackets
UPC/GTIN
045242659289 / 00045242659289
Weight per unit
4.744 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.00 (Each)
Resources
Images
 
 
306G21M - Small Image
 
306G21M - Large Image
 
306G21M - Large Image
 
306G21M - Large Image
 
306G21M - Large Image
 
306G21M - Large Image
 
306G21M - Large Image
 
306G21M - Large Image
 
306G21M - Large Image
 
306G21M - Large Image
Other Links
 
 
306G21M - Other
 
306G21M - Other
 
306G21M - Other
 
306G21M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
GRAY
Descriptions
Long Description
Powered by MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, the MILWAUKEE® M12™ Heated Hoodie provides HEAT BUILT FOR COMPLETE COMFORT. Using a one-touch LED controller, the advanced carbon fiber heating elements create and distribute heat to the chest and back. The Quick-Heat function allows users to select from three heat settings and feel heat 3X faster than market competitors. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and flexibility de
Product Type
Heated Hoodie Kit Gray M
Description
M12 HEATED HOODIE - GRAY - M
extra long description
MILW 306G-21M Heated Hoodie Kit Gra
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Additional Information
Voltage
12.0
Number of Pockets
4
battery life
8
gender
Male
Water Resistant
NO
batteries included
YES
Manufacturer Information
Manufacturers Part Number
306G-21M
Brand
Milwaukee®
GTIN
00045242659289
UPC
045242659289
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
4.744
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat