31109 - 6" X 1000' Red Caution Electric Line Below D-Tape

Empire

  • $168.31 (Each)
  • $168.31 (Each)

  • $336.62 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31109
Manufacturer
Empire
Manufacturer's Part Number
31-109
Description
6" X 1000' Red Caution Electric Line Below D-Tape
For Over 20 Years, Empire Has Manufactured and Supplied Underground Tapes On A Vast Number Of Utility Projects. Our Made In The Usa Magnate Brand Has Stood The Test Of Time, Proving Itself In The Marketplace By Offering Excellent, Long-Term Safety Solutions For Buried Utility Line Installations.For Over 20 Years, Empire Has Manufactured and Supplied Underground Tapes On A Vast Number Of Utility Projects. Our Made In The Usa Magnate Brand Has Stood The Test Of Time, Proving Itself In The Marketplace By Offe
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
46161507 - Barrier tapes or chains
UPC/GTIN
015812311091 / 00015812311091
Weight per unit
13.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$168.31 (Each)
Carton
$336.62 (Per 2)
Resources
Images
 
 
31109 - Small Image
 
31109 - Large Image
 
31109 - Large Image
Attachments
 
 
31109 - Specification Sheet
Other Links
 
 
31109 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic/Foil
Material, Color, and Finish
Color
Red/Silver/Black
Dimensions and Weight
Thickness
5.0
Width
6.0
Descriptions
extra long description
MILW 31-109 6 In. x 1000 Ft. Electr
Short Description
6inx1000 Ft Electric Line
Product Type
6 In. X 1000 FT. Electric Line
Description
6" X 1000' RED CAUTION ELECTRIC LINE BELOW D-TAPE
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Long Description
For over 20 years, Empire has manufactured and supplied underground tapes on a vast number of utility projects. Our made in the USA magnate brand has stood the test of time, proving itself in the marketplace by offering excellent, long-term safety solutions for buried utility line installations.For over 20 years, Empire has manufactured and supplied underground tapes on a vast number of utility projects. Our made in the USA magnate brand has stood the test of time, proving itself in the marketplace by offe
Additional Information
package quantity
1
Roll Length
1000
Tape Length
1000.0
Manufacturer Information
Manufacturers Part Number
31-109
Brand
milwaukee
GTIN
00015812311091
UPC
015812311091
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Magnatec Detectable Tape
Packaging
Weight per each
13.8
Carton
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat