334B20L - M12 Women'S Heated Axis Vest - Black - L

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
334B20L
Manufacturer
Milwaukee®
Manufacturer's Part Number
334B-20L
Description
M12 Women'S Heated Axis Vest - Black - L
The Milwaukee® M12™ Women'S Heated Axis™ Vest Delivers Heat Built For Lightweight Durability. Powered By Milwaukee® M12™ Redlithium™ Battery Technology, This Lightweight and Durable Vest Features An Advanced Heat Technology System Utilizing Carbon Fiber Heating Elements and Quick-Heat Functionality, Distributing Heat 3X Faster Than Market Competitors to The Chest and Back. A Hidden Battery Pass-Thru Pocket Construction Allows For Front or Back Battery Placement, Increasing Comfort and Versatility. Five Ext
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
53101804 - Womens coats or jackets
UPC/GTIN
045242659098 / 00045242659098
Weight per unit
2.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
334B20L - Small Image
 
334B20L - Large Image
 
334B20L - Large Image
 
334B20L - Large Image
 
334B20L - Large Image
 
334B20L - Large Image
 
334B20L - Large Image
 
334B20L - Large Image
 
334B20L - Large Image
 
334B20L - Large Image
Other Links
 
 
334B20L - Other
 
334B20L - Other
 
334B20L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
BLACK
Insulation Material
Polyester
Descriptions
Long Description
The MILWAUKEE® M12™ Women's Heated AXIS™ Vest delivers HEAT BUILT FOR LIGHTWEIGHT DURABILITY. Powered by MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, this lightweight and durable vest features an advanced heat technology system utilizing carbon fiber heating elements and Quick-Heat functionality, distributing heat 3X faster than market competitors to the chest and back. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and versatility. Five ext
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
extra long description
MILW 334B-20L Women's Heated Vest B
Description
M12 WOMEN'S HEATED AXIS VEST - BLACK - L
Product Type
Women'S Heated Vest Black L
Additional Information
Voltage
12
battery life
8
batteries included
NO
Water Resistant
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
334B-20L
GTIN
00045242659098
UPC
045242659098
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
2.42
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat