336B21L - M12 Women'S Heated Hoodie - Black - L

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
336B21L
Manufacturer
Milwaukee®
Manufacturer's Part Number
336B-21L
Description
M12 Women'S Heated Hoodie - Black - L
Powered By Milwaukee® M12™ Redlithium™ Battery Technology, The Milwaukee® M12™ Women’S Heated Hoodie Provides Heat Built For Complete Comfort. Using A One-Touch Led Controller, The Advanced Carbon Fiber Heating Elements Create and Distribute Heat to The Chest and Back. The Quick-Heat Function Allows Users to Select From Three Heat Settings and Feel Heat 3X Faster Than Market Competitors. A Hidden Battery Pass-Thru Pocket Construction Allows For Front or Back Battery Placement, Increasing Comfort and Flexib
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
53101804 - Womens coats or jackets
UPC/GTIN
045242750696 / 00045242750696
Weight per unit
3.5938 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
336B21L - Other
 
336B21L - Other
 
336B21L - Other
 
336B21L - Other
Images
 
 
336B21L - Small Image
 
336B21L - Large Image
 
336B21L - Large Image
 
336B21L - Large Image
 
336B21L - Large Image
 
336B21L - Large Image
 
336B21L - Large Image
 
336B21L - Large Image
 
336B21L - Large Image
 
336B21L - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Jacket Color
BLACK
Descriptions
Long Description
Powered by MILWAUKEE® M12™ REDLITHIUM™ Battery Technology, the MILWAUKEE® M12™ Women’s Heated Hoodie provides HEAT BUILT FOR COMPLETE COMFORT. Using a one-touch LED controller, the advanced carbon fiber heating elements create and distribute heat to the chest and back. The Quick-Heat function allows users to select from three heat settings and feel heat 3X faster than market competitors. A hidden battery pass-thru pocket construction allows for front or back battery placement, increasing comfort and flexib
extra long description
MILW 336B-21L Women's Heated Hoodie
Description
M12 WOMEN'S HEATED HOODIE - BLACK - L
Product Type
Women'S Heated Hoodie Kit Black L
Features
M12 Women's Heated Hoodie Kit Black Large
Additional Information
Voltage
12
Number of Pockets
4
battery life
8
gender
Female
Water Resistant
NO
batteries included
YES
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
336B-21L
GTIN
00045242750696
UPC
045242750696
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
3.5938
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat