340322 - M12 Fuel 1/2" Drill/Driver Kit

Milwaukee®

  • $212.86 (Each)
  • $212.86 (Each)

  • $1,064.30 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
340322
Manufacturer
Milwaukee®
Manufacturer's Part Number
3403-22
Description
M12 Fuel 1/2" Drill/Driver Kit
The Milwaukee® M12 Fuel™ 1/2" Drill/Driver Is The Most Powerful Subcompact Drill Driver, The Most Compact In Size, and Providing The Fastest Speed Under Load. Milwaukee® Powerstate™ Brushless Motor Delivers The Most Power For The Capability to Perform The Widest Variety Of Applications In High Speed For Unrivaled Subcompact Performance. At Only 5.9" In Length, This Portable Drill Is The Shortest Solution In Class Offering Most Access Into Tight Spaces. The Milwaukee® Redlink Plus™ Intelligence Delivers Top
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Battery Driven Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242637294 / 00045242637294
Weight per unit
6.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$212.86 (Each)
Standard Packaging
$1,064.30 (Per 5)
Resources
Images
 
 
340322 - Large Image
 
340322 - Large Image
 
340322 - Large Image
 
340322 - Large Image
 
340322 - Large Image
 
340322 - Large Image
 
340322 - Large Image
 
340322 - Large Image
 
340322 - Large Image
Other Links
 
 
340322 - Other
 
340322 - Other
 
340322 - Other
 
340322 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Width
2.25
Length
5.95
Descriptions
extra long description
MILW 3403-22 1/2" Drill/Driver Kit
Product Type
1/2" Drill/Driver Kit
Description
M12 FUEL 1/2" DRILL/DRIVER KIT
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
The MILWAUKEE® M12 FUEL™ 1/2" Drill/Driver is the Most Powerful Subcompact Drill Driver, the Most Compact in size, and providing the Fastest Speed Under Load. MILWAUKEE® POWERSTATE™ brushless motor delivers the most power for the capability to perform the widest variety of applications in high speed for unrivaled subcompact performance. At only 5.9" in length, this portable drill is the shortest solution in class offering most access into tight spaces. The MILWAUKEE® REDLINK PLUS™ Intelligence delivers top
Additional Information
Battery Voltage
12
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
3403-22
Brand
Milwaukee®
GTIN
00045242637294
UPC
045242637294
Packaging
Weight per each
6.27
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat