340420 - M12 Fuel 1/2" Hammer Drill/Driver

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
340420
Manufacturer
Milwaukee®
Manufacturer's Part Number
3404-20
Description
M12 Fuel 1/2" Hammer Drill/Driver
The Milwaukee® M12 Fuel™ 1/2" Hammer Drill Is The Most Powerful Subcompact Drill Driver, The Most Compact In Size, and Providing The Fastest Speed Under Load. The Milwaukee® Powerstate™ Brushless Motor Delivers The Most Power For The Capability to Perform The Widest Variety Of Applications In High Speed For Unrivaled Subcompact Performance. At Only 5.9" In Length, This Portable Drill Is The Shortest Solution In Class Offering Most Access Into Tight Spaces. Milwaukee® Redlink Plus™ Intelligence Delivers Top
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242637300 / 00045242637300
Weight per unit
2.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
340420 - Small Image
 
340420 - Large Image
 
340420 - Large Image
 
340420 - Large Image
 
340420 - Large Image
 
340420 - Large Image
 
340420 - Large Image
 
340420 - Large Image
 
340420 - Large Image
 
340420 - Large Image
Other Links
 
 
340420 - Other
 
340420 - Other
 
340420 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Glass-filled Nylon
Dimensions and Weight
Length
6
Width
2.25
Descriptions
Description
M12 FUEL 1/2" HAMMER DRILL/DRIVER
Product Type
1/2" Hammer Drill
extra long description
MILW 3404-20 1/2" Hammer Drill
Features
The M12 series offers solutions that deliver portable productivity. They take on the tightest spaces and are specifically built to go anywhere. They are trade focused, system wide, lightweight with ergonomic design make portability easy, and operation faster and more productive.
Long Description
The MILWAUKEE® M12 FUEL™ 1/2" Hammer Drill is the Most Powerful Subcompact Drill Driver, the Most Compact in size, and providing the Fastest Speed Under Load. The MILWAUKEE® POWERSTATE™ brushless motor delivers the most power for the capability to perform the widest variety of applications in high speed for unrivaled subcompact performance. At only 5.9" in length, this portable drill is the shortest solution in class offering most access into tight spaces. MILWAUKEE® REDLINK PLUS™ Intelligence delivers top
Additional Information
Impacts per Minute
22500
Battery Voltage
12
Number of Speeds
2
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
3404-20
Brand
Milwaukee®
GTIN
00045242637300
UPC
045242637300
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
2.46
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat