369922 - M18 Fuel 2-Tool Combo Kit

Milwaukee®

  • $521.43 (Each)
  • $521.43 (Each)

  • $1,042.86 (Per 2)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
369922
Manufacturer
Milwaukee®
Manufacturer's Part Number
3699-22
Description
M18 Fuel 2-Tool Combo Kit
The Milwaukee® M18 Fuel 2-Tool Combo Kit Has The Most Powerful Drill, Including Autostop™ Control Mode For Enhanced Safety and The Quietest Fastening Solution On The Market. Includes An M18 Fuel™ 1/2" Hammer Drill, M18 Fuel™ Surge™ 1/4" Hex Hydraulic Driver, (2) M18 Redlithium™ XC 5.0AH Battery Pack, With An M18/M12 Charger and Carrying Case. The M18 Fuel™ ½” Drill Driver Is The Industry'S Most Powerful Drill and Most Compact Solution. The Powerstate™ Brushless Motor Delivers The Most Power Under Load to C
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Battery Driven Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242637782 / 00045242637782
Weight per unit
15.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$521.43 (Each)
Standard Packaging
$1,042.86 (Per 2)
Resources
Images
 
 
369922 - Small Image
 
369922 - Large Image
 
369922 - Large Image
 
369922 - Large Image
 
369922 - Large Image
 
369922 - Large Image
 
369922 - Large Image
 
369922 - Large Image
 
369922 - Large Image
 
369922 - Large Image
Other Links
 
 
369922 - Other
 
369922 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
M18 FUEL 2-TOOL COMBO KIT
Product Type
2-Tool Combo Kit
extra long description
MILW 3699-22 2-Tool Combo Kit
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The MILWAUKEE® M18 FUEL 2-Tool Combo Kit has the Most Powerful Drill, including AutoStop™ Control Mode for enhanced safety and the quietest fastening solution on the market. Includes an M18 FUEL™ 1/2" Hammer Drill, M18 FUEL™ SURGE™ 1/4" Hex Hydraulic Driver, (2) M18 REDLITHIUM™ XC 5.0Ah Battery Pack, with an M18/M12 charger and carrying case. The M18 FUEL™ ½” Drill Driver is the Industry's Most Powerful Drill and Most Compact solution. The POWERSTATE™ Brushless motor delivers the most power under load to c
Additional Information
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
3699-22
Brand
Milwaukee®
GTIN
00045242637782
UPC
045242637782
Packaging
Weight per each
15.53
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat