48004182 - 6" 14 Tpi Ice Hardened Sawzall Blades 5PK

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48004182
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-4182
Description
6" 14 Tpi Ice Hardened Sawzall Blades 5PK
Milw 48-00-4182 (5)Ice Hardened Bla
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242081035 / 00045242081035
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48004182 - Large Image
 
48004182 - Large Image
 
48004182 - Small Image
Other Links
 
 
48004182 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
035
Width
0.75
Length
6
Descriptions
Description
6" 14 TPI ICE HARDENED SAWZALL BLADES 5PK
Features
6 in. 14 TPI Thin Kerf Ice Hardened SAWZALL® Blades 5PK
Product Type
(5)Ice Hardened Blade 14T 6L
Long Description
MILW 48-00-4182 (5)ICE HARDENED BLA
Special Features
Ice Hardened For Up To 50% Longer Life; A Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-Up During Cutting And Substantially Extends Blade Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5
Additional Information
Blade Thickness
0.035
Teeth per Inch
14
Blade Length
6.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-00-4182
GTIN
00045242081035
UPC
045242081035
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
Application
For Metal Cutting Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48004182.
Jump To:

Similar Items

Similar items are close alternatives to 48004182, though they may not be 100% alike.

Metal Blade, 1/2 In Shank Diameter, Bi-Metal Steel, 14 Teeth Per Inch, 6 In Blad...
  • Our Part #: 48005182
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48005182
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 50 ($836.50) ·
48005182 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat