48004184 - 6" 18 Tpi Ice Hardened Sawzall Blades 5PK

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
48004184
Manufacturer
Milwaukee®
Manufacturer's Part Number
48004184
Description
6" 18 Tpi Ice Hardened Sawzall Blades 5PK
Ice Hardened Metal Blade, 1/2 In Shank Diameter, Bi-Metal Material, 18 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 1 In Overall Height, 0.75 In Overall Width, 0.22 LB
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242081042 / 00045242081042
Weight per unit
0.236 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48004184 - Small Image
 
48004184 - Large Image
 
48004184 - Large Image
 
48004184 - Large Image
Attachments
 
 
48004184 - Specification Sheet
Other Links
 
 
48004184 - Other
Features
Material
Bi-Metal
Dimensions and Weight
Overall Length
6 in
Descriptions
Short Description
Ice Hardened Metal Blade, 1/2 in Shank, Bi-Metal, 24 TPI
Product Type
Ice Hardened Metal Blade
Long Description
Ice Hardened Metal Blade, 1/2 in Shank Diameter, Bi-Metal Material, 18 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 1 in Overall Height, 0.75 in Overall Width, 0.22 lb
Features
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Ice Hardened blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Description
6" 18 TPI ICE HARDENED SAWZALL BLADES 5PK
extra long description
MILW 48-00-4184 6"18TSawzallBld 5Ct
Additional Information
package quantity
5 PK
Shank Diameter
1/2 in
Blade Length
6 in
Overall Height
1 in
Overall Width
0.75 in
Made in USA
yes
Blade Thickness
0.035
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48004184
GTIN
00045242081042
UPC
045242081042
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight
0.22 lb
Weight per each
0.236
Carton
1
Uses, Certifications, and Standards
Application
Metal Cutting
You must have an account to view stock levels

* All prices subject to change.