48004712 - 6" 10 Tpi Torch Ice Hardened Sawzall Blades 5PK

Milwaukee®

  • $20.86 (Each)
  • $20.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48004712
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-4712
Description
6" 10 Tpi Torch Ice Hardened Sawzall Blades 5PK
The Torch™ Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth Form Optimized For The Longest Life and Maximum Durability. Tough Neck™ Is Engineered to Protect Against Tang Breakage and Delivers The Strongest Sawzall® Blade Tang On The Market. Grid Iron™ Features A Stamped Honeycomb Pattern Throughout The Body Of The Blade That Greatly Increases The Rigidity Of The Blade, Making It The Stiffest Metal Cutting Sawzall® Blade On The Market. Ice Hardened Blades Are Cryogenically Treated For Up T
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242081073 / 00045242081073
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.86 (Each)
Resources
Images
 
 
48004712 - Small Image
 
48004712 - Large Image
 
48004712 - Large Image
 
48004712 - Large Image
Other Links
 
 
48004712 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" 10 TPI TORCH ICE HARDENED SAWZALL BLADES 5PK
extra long description
MILW 48-00-4712 Sawzall Blade 10 TP
Product Type
Sawzall Blade 10 Tpi 6IN.
Long Description
THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. Ice hardened blades are cryogenically treated for up t
Features
6 in. 10 TPI THE TORCH™ Ice Hardened™ SAWZALL® Blades 5PK
Additional Information
Blade Thickness
0.042
Blade Length
6.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-00-4712
GTIN
00045242081073
UPC
045242081073
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Packaging
Weight per each
0.34
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat