48005026 - 9" 5 Tpi The Ax Sawzall Blade 5PK

Milwaukee®

  • $25.72 (Each)
  • $25.72 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005026
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5026
Description
9" 5 Tpi The Ax Sawzall Blade 5PK
The Torch™ Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth Form Optimized For The Longest Life and Maximum Durability. Tough Neck™ Is Engineered to Protect Against Tang Breakage and Delivers The Strongest Sawzall® Blade Tang On The Market. Grid Iron™ Features A Stamped Honeycomb Pattern Throughout The Body Of The Blade That Greatly Increases The Rigidity Of The Blade, Making It The Stiffest Metal Cutting Sawzall® Blade On The Market. These Blades Are Ideal For Making Tough, Straight Cuts
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082995 / 00045242082995
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.72 (Each)
Resources
Images
 
 
48005026 - Small Image
 
48005026 - Large Image
 
48005026 - Large Image
Attachments
 
 
48005026 - Specification Sheet
Other Links
 
 
48005026 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
062
Width
1
Length
9
Descriptions
Description
9" 5 TPI THE AX SAWZALL BLADE 5PK
Features
9 in. 8 TPI the Ax SAWZALL Blade 5PK
extra long description
MILW 48-00-5026 9X5/8T SAWZALL BLAD
Product Type
9X5/8T Sawzall Blade
Long Description
THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts
Special Features
NAIL GUARD Ordinary Teeth Deliver Either Speed Or Durability. NAIL GUARD Solves This Trade-Off With An Aggressive 5 TPI Pattern For Faster Cuts And A Unique Design That Protects Against Tooth Fracture; FANG TIP . Ordinary Tips Bounce Or Skate On The Work Piece. FANG TIP Bites Into The Wood On First Contact; A Thicker, More Rigid Blade Body Resists Fracturing And Bending For Maximum Durability; The 1 IN Tall Blade Body Reduces Blade Twisting For Straighter, More Accurate Cuts; Matrix Ii Bi-Metal Teeth For G
Additional Information
Blade Thickness
0.062
Teeth per Inch
5
Blade Length
9.0
Manufacturer Information
Manufacturers Part Number
48005026
Brand
Milwaukee®
GTIN
00045242082995
UPC
045242082995
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Demolition
Packaging
Weight per each
0.53
Carton
1
Uses, Certifications, and Standards
Application
For Wood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat