48005035 - 6" 5 Tpi Sawzall Blades 5PK

Milwaukee®

  • $14.32 (Each)
  • $14.32 (Each)

  • $716.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005035
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005035
Description
6" 5 Tpi Sawzall Blades 5PK
Sawzall Blade, 1/2 In Shank Diameter, Wood;Bi-Metal (Teeth) Material, 5 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.75 In Overall Width, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082698 / 00045242082698
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.32 (Each)
Standard Packaging
$716.00 (Per 50)
Resources
Images
 
 
48005035 - Small Image
 
48005035 - Large Image
 
48005035 - Large Image
 
48005035 - Large Image
 
48005035 - Large Image
 
48005035 - Large Image
 
48005035 - Large Image
 
48005035 - Large Image
 
48005035 - Large Image
 
48005035 - Large Image
 
48005035 - Large Image
Other Links
 
 
48005035 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Wood;Bi-Metal (Teeth)
Dimensions and Weight
Overall Length
6 in
Descriptions
Product Type
Sawzall Blade
Long Description
Sawzall Blade, 1/2 in Shank Diameter, Wood;Bi-Metal (Teeth) Material, 5 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.75 in Overall Width, 0.21 lb
Features
Milwaukee(R) wood cutting Sawzall(R) blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
Short Description
6" Sawzall Blade, 1/2 in Shank, 5 TPI, 1" Height
Description
6" 5 TPI SAWZALL BLADES 5PK
extra long description
MILW 48-00-5035 6 In. Sawzall Blade
Additional Information
Shank Diameter
1/2 in
package quantity
5 PK
Made in USA
yes
Blade Length
6 in
Overall Width
0.75 in
Blade Thickness
0.05
idea granular category code
2399
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005035
GTIN
00045242082698
UPC
045242082698
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.21 lb
Weight per each
0.225
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Wood Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat