48005036 - 9" 5 Tpi Sawzall Blades 5PK

Milwaukee®

  • $19.14 (Each)
  • $19.14 (Each)

  • $478.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005036
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005036
Description
9" 5 Tpi Sawzall Blades 5PK
Milwaukee® Wood Cutting Sawzall® Blades Have Been Engineered to Deliver The Fastest Cuts, Longest Life, Greatest Tooth Durability and Quickest Plunge Cuts Of Any Wood Blade On The Market.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082704 / 00045242082704
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.14 (Each)
Standard Packaging
$478.50 (Per 25)
Resources
Images
 
 
48005036 - Small Image
 
48005036 - Large Image
 
48005036 - Large Image
 
48005036 - Large Image
 
48005036 - Large Image
 
48005036 - Large Image
 
48005036 - Large Image
 
48005036 - Large Image
 
48005036 - Large Image
 
48005036 - Large Image
Other Links
 
 
48005036 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.75
Thickness
05
Length
9
Descriptions
Description
9" 5 TPI SAWZALL BLADES 5PK
Product Type
9" 5TPI Sawz Blades (5PK)
extra long description
MILW 48-00-5036 9" 5TPI Sawz Blades
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee® wood cutting SAWZALL® blades have been engineered to deliver the fastest cuts, longest life, greatest tooth durability and quickest plunge cuts of any wood blade on the market.
Special Features
NAIL GUARD Ordinary Teeth Deliver Either Speed Or Durability. NAIL GUARD Solves This Trade-Off With An Aggressive 5 Tpi Pattern For Faster Cuts And A Unique Design That Protects Against Tooth Fracture; FANG TIP Ordinary Tips Bounce Or Skate On The Work Piece. FANG TIP Bites Into The Wood On First Contact; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5
Additional Information
Blade Thickness
0.05
Teeth per Inch
5
Blade Length
9.0
Teeth Type
Matrix II Bi-Metal
Manufacturer Information
Manufacturers Part Number
48005036
Brand
Milwaukee®
GTIN
00045242082704
UPC
045242082704
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.38
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For Wood Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat