48005041 - 6" 4/6 Tpi Sawzall Blades 5PK

Milwaukee®

  • $13.65 (Each)
  • $13.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005041
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5041
Description
6" 4/6 Tpi Sawzall Blades 5PK
Milwaukee® Designs and Manufactures Sawzall® Blades For The Toughest Professional Applications. Material, Blade Geometry and Heat Treating Are Designed to Maximize Cutting Performance In Nail Embedded Wood.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082728 / 00045242082728
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.65 (Each)
Resources
Images
 
 
48005041 - Small Image
 
48005041 - Large Image
 
48005041 - Large Image
 
48005041 - Large Image
 
48005041 - Large Image
Other Links
 
 
48005041 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize cutting performance in nail embedded wood.
Description
6" 4/6 TPI SAWZALL BLADES 5PK
Product Type
(5)Super Sawzall 4/6T 6L
Features
6 in. 4/6 TPI SAWZALL® Blades 5PK
extra long description
MILW 48-00-5041 (5)SUPER SAWZALL 4/
Additional Information
Blade Thickness
0.05
idea granular category code
2399
Blade Length
6.0
Manufacturer Information
Manufacturers Part Number
48-00-5041
Brand
Milwaukee®
GTIN
00045242082728
UPC
045242082728
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.21
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat