48005093 - 8" 8/12 Tpi Sawzall Blades 5PK

Milwaukee®

  • $17.97 (Each)
  • $17.97 (Each)

  • $449.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005093
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5093
Description
8" 8/12 Tpi Sawzall Blades 5PK
Milwaukee® Designs and Manufactures Sawzall® Blades For The Toughest Professional Applications. Material, Blade Geometry and Heat Treating Are Designed to Maximize General Purpose Cutting Performance.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082773 / 00045242082773
Weight per unit
0.415 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.97 (Each)
Standard Packaging
$449.25 (Per 25)
Resources
Images
 
 
48005093 - Video
 
48005093 - Small Image
 
48005093 - Large Image
 
48005093 - Large Image
 
48005093 - Large Image
 
48005093 - Large Image
 
48005093 - Large Image
 
48005093 - Large Image
 
48005093 - Large Image
 
48005093 - Large Image
 
48005093 - Large Image
Other Links
 
 
48005093 - Other
 
48005093 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.75
Thickness
05
Length
8
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
8" 8/12 TPI SAWZALL BLADES 5PK
Product Type
8" 8/12TPI Sawz Blades (5PK)
extra long description
MILW 48-00-5093 8" 8/12TPI Sawz Bla
Long Description
Milwaukee® designs and manufactures SAWZALL® blades for the toughest professional applications. Material, blade geometry and heat treating are designed to maximize general purpose cutting performance.
Special Features
Double Relief Angle Reduces Tooth Stress For Long Life; Precision Forming Process Creates Sharper Teeth For Fast Cutting; Matrix Ii Bi-Metal Teeth For Greater Durability; Shank: 1/2 IN Universal; Package Quantity: 5
Additional Information
Blade Thickness
0.05
Teeth per Inch
8/12
Blade Length
8.0
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-00-5093
GTIN
00045242082773
UPC
045242082773
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.415
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat