48005094 - 12 " 8/12 Tpi Sawzall Blades 5PK

Milwaukee®

  • $22.97 (Each)
  • $22.97 (Each)

  • $574.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005094
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5094
Description
12 " 8/12 Tpi Sawzall Blades 5PK
Milwaukee Offers The Finest Quality Knot Wire Cup Brushes to Give You Long Service On The Toughest Cleaning Jobs. These Cup Brushes Are Ideally Suited For Cleaning Castings, Structural Steel and Sheet Metal. Milwaukee Offers A Full Range Of Knotted and Crimped Cup Brushes As Well As A Full Line Of Stringer Bead and Full Cable Twist Wire Wheels. This Knot Wire Cup Brush Is Designed to Be Used On 4-1/2 In. or 5 In. Milwaukee and Competitive Grinders With 5/8 - 11 Threaded Spindles. Made Of Carbon Steel.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082780 / 00045242082780
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.97 (Each)
Standard Packaging
$574.25 (Per 25)
Resources
Images
 
 
48005094 - Video
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Large Image
 
48005094 - Small Image
Other Links
 
 
48005094 - Other
 
48005094 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
12 " 8/12 TPI SAWZALL BLADES 5PK
Product Type
Mil Sup Saw 8/12T 12
extra long description
MILW 48-00-5094 MIL SUP SAW 8/12T 1
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Milwaukee offers the finest quality knot wire cup brushes to give you long service on the toughest cleaning jobs. These cup brushes are ideally suited for cleaning castings, structural steel and sheet metal. Milwaukee offers a full range of knotted and crimped cup brushes as well as a full line of stringer bead and full cable twist wire wheels. This knot wire cup brush is designed to be used on 4-1/2 in. or 5 in. Milwaukee and competitive grinders with 5/8 - 11 threaded spindles. Made of carbon steel.
Additional Information
Blade Thickness
0.05
Blade Length
12
Teeth per Inch
12
idea granular category code
2399
media
Yes
Manufacturer Information
Manufacturers Part Number
48-00-5094
Brand
Milwaukee®
GTIN
00045242082780
UPC
045242082780
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.56
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat