48005262 - 9" 7TPI Torch For Cast Iron W/Nitrus Carbide

Milwaukee®

  • $22.36 (Each)
  • $22.36 (Each)

  • $111.80 (Per 5)

  • $1,118.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005262
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5262
Description
9" 7TPI Torch For Cast Iron W/Nitrus Carbide
The Milwaukee® Torch With Nitrus Carbide™ Blade Is The Fastest Cutting and Longest Life Blade In Cast Iron and Thick Metals. Milwaukee Nitrus Carbide™ Technology Dissipates Heat Better and Delivers 5X The Life Of Existing Carbide Teeth Reciprocating Saw Blades, Greatly Improving User Productivity When Cutting Through Cast Iron. This Blade Features A New 8TPI Design, Allowing For The Fastest, Smoothest Cuts In All Thick Metals. With Larger Gullets Than Competitive Carbide Blades, The Torch With Nitrus Carbi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242569724 / 00045242569724
Weight per unit
0.165 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.36 (Each)
Carton
$111.80 (Per 5)
Standard Packaging
$1,118.00 (Per 50)
Resources
Images
 
 
48005262 - Large Image
 
48005262 - Large Image
 
48005262 - Large Image
 
48005262 - Large Image
 
48005262 - Large Image
 
48005262 - Large Image
 
48005262 - Large Image
 
48005262 - Large Image
 
48005262 - Large Image
 
48005262 - Large Image
Other Links
 
 
48005262 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1PK 9" 7TPI Torch W/Nitrus Carbide
extra long description
MILW 48-00-5262 1pk 9" 7TPI TORCH W
Description
9" 7TPI TORCH FOR CAST IRON W/NITRUS CARBIDE
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® TORCH with NITRUS CARBIDE™ blade is the fastest cutting and longest life blade in cast iron and thick metals. Milwaukee NITRUS CARBIDE™ technology dissipates heat better and delivers 5X the life of existing carbide teeth reciprocating saw blades, greatly improving user productivity when cutting through cast iron. This blade features a new 8TPI design, allowing for the fastest, smoothest cuts in all thick metals. With larger gullets than competitive carbide blades, the TORCH with NITRUS CARBI
Additional Information
Blade Thickness
0.05
Teeth per Inch
8
Blade Length
9.0
Manufacturer Information
Manufacturers Part Number
48-00-5262
Brand
Milwaukee®
GTIN
00045242569724
UPC
045242569724
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Packaging
Weight per each
0.165
Carton
5
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat