48005502 - Torch W/Carbide Teeth 7T 9L 5PK

Milwaukee®

  • $74.98 (Each)
  • $74.98 (Each)
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
48005502
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5502
Description
Torch W/Carbide Teeth 7T 9L 5PK
The Milwaukee® Torch With Carbide Teeth Next Generation 8TPI Blade Delivers Extreme Blade Life In Thick Metals. The Torch With Carbide Teeth Is Designed For Fast, Smooth Cuts In All Thick Metal Applications. The Milwaukee® Sawzall Blade Is The Best Solution For Thick and Extreme Metal Cutting Applications. The Torch Delivers Up to 50X Life Over Standard Reciprocating Saw Blades. Milwaukee Torch With Carbide Teeth Blade Cuts Through A Wide Variety Of Metal Materials Including Black Pipe, Angle Iron, Rebar,
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242520879 / 00045242520879
Weight per unit
0.635 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.98 (Each)
Resources
Images
 
 
48005502 - Small Image
 
48005502 - Large Image
 
48005502 - Large Image
 
48005502 - Large Image
 
48005502 - Large Image
 
48005502 - Large Image
 
48005502 - Large Image
 
48005502 - Large Image
 
48005502 - Large Image
 
48005502 - Large Image
 
48005502 - Large Image
Other Links
 
 
48005502 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
9
Descriptions
Description
TORCH W/CARBIDE TEETH 7T 9L 5PK
Long Description
The MILWAUKEE® TORCH with Carbide Teeth next generation 8tpi Blade delivers extreme blade life in thick metals. The TORCH with Carbide Teeth is designed for fast, smooth cuts in all thick metal applications. The MILWAUKEE® SAWZALL blade is the best solution for thick and extreme metal cutting applications. The TORCH delivers up to 50X life over standard reciprocating saw blades. Milwaukee TORCH with Carbide Teeth blade cuts through a wide variety of metal materials including black pipe, angle iron, rebar,
Product Type
Torch Carbide Teeth
extra long description
MILW 48-00-5502 Torch Carbide Teeth
Features
9" 8TPI THE TORCH™ Carbide Teeth Metal Cutting SAWZALL® Blade 5PK
Additional Information
Blade Thickness
0.05
Teeth per Inch
8
Blade Length
9.0
Teeth Type
Carbide
Manufacturer Information
Manufacturers Part Number
48-00-5502
Brand
Milwaukee®
GTIN
00045242520879
UPC
045242520879
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.635