48005526 - The Ax W/Carbide Teeth 5T 9L 5PK

Milwaukee®

  • $48.22 (Each)
  • $48.22 (Each)
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
48005526
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5526
Description
The Ax W/Carbide Teeth 5T 9L 5PK
The Ax™ With Carbide Teeth, Engineered to Deliver Long Life In The Toughest Applications While Being The Fastest Carbide-Tipped Reciprocating Saw Blades On The Market. These New Blades Will Deliver 30X Longer Life Over Standard Bi-Metal Blades and 2X Faster Cutting Than Other Carbide Blades. The Ax™ With Carbide Teeth Features Optimized Carbide Tipping Technology That Delivers Extreme Life. A Fast, Aggressive 5 Tpi Blade Design Allows For The Fastest Cutting In Nail-Embedded Wood and A Wide Range Of Reside
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242521111 / 00045242521111
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.22 (Each)
Resources
Other Links
 
 
48005526 - Other
 
48005526 - Other
Images
 
 
48005526 - Large Image
 
48005526 - Large Image
 
48005526 - Large Image
 
48005526 - Large Image
 
48005526 - Large Image
 
48005526 - Large Image
 
48005526 - Large Image
 
48005526 - Large Image
 
48005526 - Large Image
 
48005526 - Large Image
 
48005526 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
9
Descriptions
Product Type
The Ax Carbide Teeth
extra long description
MILW 48-00-5526 The AX Carbide Teet
Description
THE AX W/CARBIDE TEETH 5T 9L 5PK
Long Description
The Ax™ with Carbide teeth, engineered to deliver long life in the toughest applications while being the fastest carbide-tipped reciprocating saw blades on the market. These new blades will deliver 30X longer life over standard bi-metal blades and 2X faster cutting than other Carbide blades. The Ax™ with Carbide teeth features optimized Carbide tipping technology that delivers extreme life. A fast, aggressive 5 TPI blade design allows for the fastest cutting in nail-embedded wood and a wide range of reside
Features
9 in. 5 TPI The Ax™ Carbide Teeth SAWZALL® Blades 5PK
Additional Information
Blade Thickness
0.05
Teeth per Inch
7
Blade Length
9
Teeth Type
Carbide
Manufacturer Information
Manufacturers Part Number
48-00-5526
Brand
Milwaukee®
GTIN
00045242521111
UPC
045242521111
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.55