48005543 - 12" 6 Tpi Wrecker W/Carbide Sawzall Blade 5PK

Milwaukee®

  • $73.55 (Each)
  • $73.55 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005543
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5543
Description
12" 6 Tpi Wrecker W/Carbide Sawzall Blade 5PK
The Milwaukee® 12" 6 Tpi Wrecker™ With Carbide Teeth Sawzall® Blade 5 Pack Is The Most Versatile Carbide Blade On The Market. These Multi-Material Sawzall® Blades Offer Up to 50X More Life VS. Bi-Metal Reciprocating Saw Blades Available Today. The Milwaukee Wrecker™ Blade Offers A 6 Tpi Design, Which Allows For Cutting Into A Wide Variety Of Materials From Clean Wood to Cast Iron For Quick Demolition and Remodeling Work. The Fang Tip™ Design Allows For Faster Plunge Cuts Into Wood Materials. Milwaukee Carb
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242568062 / 00045242568062
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.55 (Each)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
48005543 - Large Image
 
48005543 - Large Image
 
48005543 - Large Image
 
48005543 - Large Image
 
48005543 - Large Image
 
48005543 - Large Image
 
48005543 - Large Image
 
48005543 - Large Image
 
48005543 - Large Image
 
48005543 - Large Image
Other Links
 
 
48005543 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbide Teeth
Material, Color, and Finish
Blade Material
Carbide
Dimensions and Weight
Length
12
Descriptions
Description
12" 6 TPI WRECKER W/CARBIDE SAWZALL BLADE 5PK
Product Type
5PK 6TPI 12" Carbide Wrecker Blades
extra long description
MILW 48-00-5543 5PK 6TPI 12" Carbid
Short Description
5PK 6TPI 12" Crbid Wrecker Bld
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® 12" 6 TPI WRECKER™ with Carbide Teeth SAWZALL® Blade 5 Pack is the most versatile carbide blade on the market. These multi-material SAWZALL® blades offer up to 50X more life vs. bi-metal reciprocating saw blades available today. The Milwaukee WRECKER™ blade offers a 6 TPI design, which allows for cutting into a wide variety of materials from clean wood to cast iron for quick demolition and remodeling work. The Fang Tip™ Design allows for faster plunge cuts into wood materials. Milwaukee Carb
Additional Information
Blade Thickness
0.05
Teeth per Inch
6
blade type
Carbide Teeth
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-00-5543
GTIN
00045242568062
UPC
045242568062
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Saw Blade
Packaging
Weight per each
0.79
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat