48005562 - 9" 8TPI Torch + Nitrus Carbide

Milwaukee®

  • $91.43 (Each)
  • $91.43 (Each)

  • $2,285.75 (Per 25)
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
48005562
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5562
Description
9" 8TPI Torch + Nitrus Carbide
The Milwaukee® Torch With Nitrus Carbide™ Blade Is The Fastest Cutting and Longest Life Blade In Cast Iron and Thick Metals. Milwaukee Nitrus Carbide™ Technology Dissipates Heat Better and Delivers 5X The Life Of Existing Carbide Teeth Reciprocating Saw Blades, Greatly Improving User Productivity When Cutting Through Cast Iron. This Blade Features A New 8TPI Design, Allowing For The Fastest, Smoothest Cuts In All Thick Metals. With Larger Gullets Than Competitive Carbide Blades, The Torch With Nitrus Carbi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242569748 / 00045242569748
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.43 (Each)
Standard Packaging
$2,285.75 (Per 25)
Resources
Images
 
 
48005562 - Small Image
 
48005562 - Large Image
 
48005562 - Large Image
 
48005562 - Large Image
 
48005562 - Large Image
 
48005562 - Large Image
 
48005562 - Large Image
 
48005562 - Large Image
 
48005562 - Large Image
 
48005562 - Large Image
 
48005562 - Large Image
Other Links
 
 
48005562 - Other
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
The MILWAUKEE® TORCH with NITRUS CARBIDE™ blade is the fastest cutting and longest life blade in cast iron and thick metals. Milwaukee NITRUS CARBIDE™ technology dissipates heat better and delivers 5X the life of existing carbide teeth reciprocating saw blades, greatly improving user productivity when cutting through cast iron. This blade features a new 8TPI design, allowing for the fastest, smoothest cuts in all thick metals. With larger gullets than competitive carbide blades, the TORCH with NITRUS CARBI
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
5PK 9" 7TPI Torch W/Nitrus Carbide
extra long description
MILW 48-00-5562 5pk 9" 7TPI TORCH W
Description
9" 8TPI TORCH + NITRUS CARBIDE
Additional Information
Blade Thickness
0.05
Teeth per Inch
8
Blade Length
9.0
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-00-5562
GTIN
00045242569748
UPC
045242569748
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.63
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat