48005701 - Wrecker Sawzall Blade 6" 7/11TPI 5PK

Milwaukee®

  • $16.47 (Each)
  • $16.47 (Each)

  • $823.50 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005701
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005701
Description
Wrecker Sawzall Blade 6" 7/11TPI 5PK
The Next Generation Wrecker™ Is Designed For Multi-Material Demolition Cutting. This Mean It Has The Capability Of Cutting Nail Embedded Wood, Plastics and A Variety Of Metals. This Blade Has 25% More High Speed Steel For Increase Life and Durability. With All Of These Features, The Next Generation Wrecker™ Is A True Demolition Blade For The Professional User.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082476 / 00045242082476
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.47 (Each)
Standard Packaging
$823.50 (Per 50)
Resources
Images
 
 
48005701 - Small Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
 
48005701 - Large Image
Other Links
 
 
48005701 - Other
 
48005701 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-00-5701 SAWZALL® Blades
Short Description
swZALL Bld
Description
WRECKER SAWZALL BLADE 6" 7/11TPI 5PK
Product Type
Sawzall® Blades
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The next generation Wrecker™ is designed for multi-material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the next generation Wrecker™ is a true demolition blade for the professional user.
Additional Information
Blade Length
6.0
Blade Thickness
0.062
Manufacturer Information
Manufacturers Part Number
48005701
Brand
Milwaukee®
GTIN
00045242082476
UPC
045242082476
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.33
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat