48005711 - Wrecker Multi-Material Sawzall Blade 12" 7/11TPI 5

Milwaukee®

  • $24.97 (Each)
  • $24.97 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005711
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5711
Description
Wrecker Multi-Material Sawzall Blade 12" 7/11TPI 5
The Next Generation Wrecker™ Is Designed For Multi-Material Demolition Cutting. This Mean It Has The Capability Of Cutting Nail Embedded Wood, Plastics and A Variety Of Metals. This Blade Has 25% More High Speed Steel For Increase Life and Durability. With All Of These Features, The Next Generation Wrecker™ Is A True Demolition Blade For The Professional User.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242082490 / 00045242082490
Weight per unit
0.775 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.97 (Each)
Resources
Images
 
 
48005711 - Small Image
 
48005711 - Large Image
 
48005711 - Large Image
 
48005711 - Large Image
 
48005711 - Large Image
 
48005711 - Large Image
 
48005711 - Large Image
 
48005711 - Large Image
 
48005711 - Large Image
 
48005711 - Large Image
 
48005711 - Large Image
Other Links
 
 
48005711 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-00-5711 SAWZALL® Blades
Short Description
swZALL Bld
Description
WRECKER MULTI-MATERIAL SAWZALL BLADE 12" 7/11TPI 5
Product Type
Sawzall® Blades
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The next generation Wrecker™ is designed for multi-material demolition cutting. This mean it has the capability of cutting nail embedded wood, plastics and a variety of metals. This blade has 25% more high speed steel for increase life and durability. With all of these features, the next generation Wrecker™ is a true demolition blade for the professional user.
Additional Information
Blade Length
12.0
Blade Thickness
0.062
Manufacturer Information
Manufacturers Part Number
48-00-5711
Brand
Milwaukee®
GTIN
00045242082490
UPC
045242082490
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.775
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat