48005712 - 6" 10 Tpi Torch Sawzall Blades 5PK

Milwaukee®

  • $16.97 (Each)
  • $16.97 (Each)

  • $424.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005712
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5712
Description
6" 10 Tpi Torch Sawzall Blades 5PK
Thin Kerf Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth Form That Is Optimized For The Longest Life and Increased Speed. Tough Neck™ Is Engineered to Protect Against Tang Breakage and Delivers The Strongest Sawzall® Blade Tang On The Market. Ice Hardened Blades Are Cryogenically Treated For Up to 50% Longer Life. Maintaining A Short Profile and Thin Body, These Blades Are Ideal For Making Fast, Flexible Cuts.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242083039 / 00045242083039
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.97 (Each)
Standard Packaging
$424.25 (Per 25)
Resources
Other Links
 
 
48005712 - Other
 
48005712 - Other
 
48005712 - Other
Images
 
 
48005712 - Video
 
48005712 - Small Image
 
48005712 - Large Image
 
48005712 - Large Image
 
48005712 - Large Image
 
48005712 - Large Image
 
48005712 - Large Image
 
48005712 - Large Image
 
48005712 - Large Image
 
48005712 - Large Image
 
48005712 - Large Image
 
48005712 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-00-5712 Super Sawzall Torch
Product Type
Super Sawzall Torch Blade 10 Tpi 6
Description
6" 10 TPI TORCH SAWZALL BLADES 5PK
Long Description
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Ice hardened blades are cryogenically treated for up to 50% longer life. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Blade Thickness
0.042
Blade Length
6.0
media
Yes
Manufacturer Information
Manufacturers Part Number
48-00-5712
Brand
Milwaukee®
GTIN
00045242083039
UPC
045242083039
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.34
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat