48005782 - 6" 14 Tpi Torch Sawzall Blades 5PK

Milwaukee®

  • $16.47 (Each)
  • $16.47 (Each)

  • $823.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005782
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005782
Description
6" 14 Tpi Torch Sawzall Blades 5PK
Metal-Cutting Blade, 1/2 In Shank Diameter, 14 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242083060 / 00045242083060
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.47 (Each)
Standard Packaging
$823.50 (Per 50)
Resources
Images
 
 
48005782 - Large Image
 
48005782 - Small Image
 
48005782 - Large Image
 
48005782 - Large Image
 
48005782 - Large Image
 
48005782 - Large Image
 
48005782 - Large Image
 
48005782 - Large Image
 
48005782 - Large Image
 
48005782 - Large Image
 
48005782 - Large Image
 
48005782 - Large Image
Attachments
 
 
48005782 - Specification Sheet
Other Links
 
 
48005782 - Other
 
48005782 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Dimensions and Weight
Overall Length
6 in
Descriptions
Product Type
Metal-Cutting Blade
Long Description
Metal-Cutting Blade, 1/2 in Shank Diameter, 14 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.34 lb
Features
The Torch(TM) metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form optimized for the longest life and maximum durability. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Grid Iron(TM) features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL(R) blade on the market. These blades are ideal for making toug
Short Description
9" Metal-Cutting Blade, 1/2 in Shank, Metal, 18 TPI
Description
6" 14 TPI TORCH SAWZALL BLADES 5PK
extra long description
MILW 48-00-5782 6" 14TPI TorchSawz
Additional Information
Shank Diameter
1/2 in
Compatible With
Pipe;Conduit;Strut and Other Metal Material
Blade Length
6 in
package quantity
5 PK
Made in USA
yes
Blade Thickness
0.042
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005782
GTIN
00045242083060
UPC
045242083060
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.34 lb
Weight per each
0.34
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat