48005786 - 6" 24 Tpi Torch Sawzall Blades 5PK

Milwaukee®

  • $16.47 (Each)
  • $16.47 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005786
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5786
Description
6" 24 Tpi Torch Sawzall Blades 5PK
The Torch™ Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth Form Optimized For The Longest Life and Maximum Durability. Tough Neck™ Is Engineered to Protect Against Tang Breakage and Delivers The Strongest Sawzall® Blade Tang On The Market. Grid Iron™ Features A Stamped Honeycomb Pattern Throughout The Body Of The Blade That Greatly Increases The Rigidity Of The Blade, Making It The Stiffest Metal Cutting Sawzall® Blade On The Market. These Blades Are Ideal For Making Tough, Straight Cuts
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242295616 / 00045242295616
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.47 (Each)
Resources
Other Links
 
 
48005786 - Other
 
48005786 - Other
 
48005786 - Other
Images
 
 
48005786 - Video
 
48005786 - Small Image
 
48005786 - Large Image
 
48005786 - Large Image
 
48005786 - Large Image
 
48005786 - Large Image
 
48005786 - Large Image
 
48005786 - Large Image
 
48005786 - Large Image
 
48005786 - Large Image
 
48005786 - Large Image
 
48005786 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" 24 TPI TORCH SAWZALL BLADES 5PK
Product Type
12" 24 Tpi Torch™ Sawzall® Blades
extra long description
MILW 48-00-5786 12" 24 TPI Torch™ S
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
THE TORCH™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, straight cuts
Additional Information
media
Yes
Blade Thickness
0.035
Blade Length
6.0
Manufacturer Information
Manufacturers Part Number
48-00-5786
Brand
Milwaukee®
GTIN
00045242295616
UPC
045242295616
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat