48005789 - 12" 18 Tpi Torch Sawzall Blades 5PK

Milwaukee®

  • $27.59 (Each)
  • $27.59 (Each)

  • $689.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005789
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-00-5789
Description
12" 18 Tpi Torch Sawzall Blades 5PK
Thin Kerf Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth Form That Is Optimized For The Longest Life and Increased Speed. Tough Neck™ Is Engineered to Protect Against Tang Breakage and Delivers The Strongest Sawzall® Blade Tang On The Market. Maintaining A Short Profile and Thin Body, These Blades Are Ideal For Making Fast, Flexible Cuts.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242083107 / 00045242083107
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.59 (Each)
Standard Packaging
$689.75 (Per 25)
Resources
Images
 
 
48005789 - Video
 
48005789 - Small Image
 
48005789 - Large Image
 
48005789 - Large Image
 
48005789 - Large Image
 
48005789 - Large Image
 
48005789 - Large Image
 
48005789 - Large Image
 
48005789 - Large Image
 
48005789 - Large Image
 
48005789 - Large Image
 
48005789 - Large Image
Other Links
 
 
48005789 - Other
 
48005789 - Other
 
48005789 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
12" 18tpisawblade5ct
Description
12" 18 TPI TORCH SAWZALL BLADES 5PK
extra long description
MILW 48-00-5789 12" 18TPISawBlade5C
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Additional Information
media
Yes
Blade Thickness
0.042
Blade Length
12
Teeth per Inch
18
Manufacturer Information
Manufacturers Part Number
48-00-5789
Brand
Milwaukee®
GTIN
00045242083107
UPC
045242083107
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.7
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat