48005790 - 9" 24 Tpi Torch Sawzall Blades 5PK

Milwaukee®

  • $22.01 (Each)
  • $22.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48005790
Manufacturer
Milwaukee®
Manufacturer's Part Number
48005790
Description
9" 24 Tpi Torch Sawzall Blades 5PK
Metal-Cutting Blade, 1/2 In Shank Diameter, 24 Teeth Per Inch, 8 In Overall Length, 0.55 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242295623 / 00045242295623
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.01 (Each)
Resources
Images
 
 
48005790 - Video
 
48005790 - Small Image
 
48005790 - Small Image
 
48005790 - Large Image
 
48005790 - Large Image
 
48005790 - Large Image
 
48005790 - Large Image
 
48005790 - Large Image
 
48005790 - Large Image
 
48005790 - Large Image
 
48005790 - Large Image
 
48005790 - Large Image
 
48005790 - Large Image
 
48005790 - Large Image
Other Links
 
 
48005790 - Other
 
48005790 - Other
 
48005790 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
EMT/Tube;Duct/Sheet Metal
Dimensions and Weight
Overall Length
8 in
Descriptions
Product Type
Metal-Cutting Blade
Long Description
Metal-Cutting Blade, 1/2 in Shank Diameter, 24 Teeth per Inch, 8 in Overall Length, 0.55 lb
Features
The Torch(TM) metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form optimized for the longest life and maximum durability. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Grid Iron(TM) features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL(R) blade on the market. These blades are ideal for making toug
Short Description
Metal-Cutting Blade, 1/2 in Shank, EMT/Tube;Duct/Sheet Metal
Description
9" 24 TPI TORCH SAWZALL BLADES 5PK
extra long description
MILW 48-00-5790 12" 24 TPI Torch™ S
Additional Information
Shank Diameter
1/2 in
Teeth per Inch
24
package quantity
5 PK
Made in USA
yes
Blade Thickness
0.035
Blade Length
9.0
media
Yes
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48005790
GTIN
00045242295623
UPC
045242295623
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.55 lb
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat