48008182 - 6" 14 Tpi Sawzall Blades 25PK

Milwaukee®

  • $48.08 (Each)
  • $48.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48008182
Manufacturer
Milwaukee®
Manufacturer's Part Number
48008182
Description
6" 14 Tpi Sawzall Blades 25PK
Thin Kerf Metal-Cutting Blades With The Double Duty Upgrade™ Feature A Tooth Form That Is Optimized For The Longest Life and Increased Speed. Tough Neck™ Is Engineered to Protect Against Tang Breakage and Delivers The Strongest Sawzall® Blade Tang On The Market. Maintaining A Short Profile and Thin Body, These Blades Are Ideal For Making Fast, Flexible Cuts.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242083251 / 00045242083251
Weight per unit
1.075 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.08 (Each)
Resources
Images
 
 
48008182 - Small Image
 
48008182 - Large Image
 
48008182 - Large Image
 
48008182 - Large Image
 
48008182 - Large Image
 
48008182 - Large Image
 
48008182 - Large Image
 
48008182 - Large Image
 
48008182 - Large Image
 
48008182 - Large Image
 
48008182 - Large Image
Other Links
 
 
48008182 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
6" 14 TPI SAWZALL BLADES 25PK
Product Type
6"14tsawzallbl25ct
extra long description
MILW 48-00-8182 6"14TSawzallBl25Ct
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Additional Information
Blade Thickness
0.035
Blade Length
6
Manufacturer Information
Manufacturers Part Number
48008182
Brand
Milwaukee®
GTIN
00045242083251
UPC
045242083251
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.075
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat