48008184 - 6" 18 Tpi Sawzall Blades 25PK

Milwaukee®

  • $48.08 (Each)
  • $48.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48008184
Manufacturer
Milwaukee®
Manufacturer's Part Number
48008184
Description
6" 18 Tpi Sawzall Blades 25PK
Metal Blade, 18 Teeth Per Inch, 6 In Blade Length, 6 In Overall Length, 0.0424 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242083268 / 00045242083268
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.08 (Each)
Resources
Images
 
 
48008184 - Video
 
48008184 - Small Image
 
48008184 - Large Image
 
48008184 - Large Image
 
48008184 - Large Image
 
48008184 - Large Image
 
48008184 - Large Image
 
48008184 - Large Image
 
48008184 - Large Image
 
48008184 - Large Image
 
48008184 - Large Image
 
48008184 - Large Image
 
48008184 - Large Image
Other Links
 
 
48008184 - Other
 
48008184 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6 in
Descriptions
Product Type
Metal Blade
Long Description
Metal Blade, 18 Teeth per Inch, 6 in Blade Length, 6 in Overall Length, 0.0424 lb
Features
Thin Kerf metal-cutting blades with the Double Duty Upgrade(TM) feature a tooth form that is optimized for the longest life and increased speed. Tough Neck(TM) is engineered to protect against tang breakage and delivers the strongest SAWZALL(R) blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.
Short Description
Metal Blade, 6 in L, 0.0424 lb
Description
6" 18 TPI SAWZALL BLADES 25PK
extra long description
MILW 48-00-8184 6"18TSawzallBl25Ct
Additional Information
package quantity
25 PK
Made in USA
yes
Teeth per Inch
18
Blade Length
6 in
media
Yes
Blade Thickness
0.035
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48008184
GTIN
00045242083268
UPC
045242083268
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.0424 lb
Weight per each
1.03
Carton
1
Uses, Certifications, and Standards
Application
Metal Cutting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat