48033025 - SDS Max to SDS Plus Bit Adapter

Milwaukee®

  • $85.24 (Each)
  • $85.24 (Each)

  • $767.16 (Per 9)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48033025
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-03-3025
Description
SDS Max to SDS Plus Bit Adapter
Expand The Versatility Of Your Rotary Hammer With The Milwaukee® SDS Max to SDS Plus Chuck Adapter. This Adapter Allows For SDS Plus Accessories to Be Used With An SDS Max Rotary Hammer Giving You The Ability to Use Only One Tool For All Jobs – Resulting In Increased Productivity and Minimal Hassle. The Adapter Is Designed to Last, Providing Long Life On The Job. Maximize The Value Of Your Rotary Hammer With Milwaukee® Carbide Chuck Adapters.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/GTIN
045242086320 / 00045242086320
Weight per unit
1.477 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.24 (Each)
Standard Packaging
$767.16 (Per 9)
Resources
Other Links
 
 
48033025 - Other
Images
 
 
48033025 - Small Image
 
48033025 - Large Image
 
48033025 - Large Image
 
48033025 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
SDS MAX TO SDS PLUS BIT ADAPTER
Long Description
Expand the versatility of your rotary hammer with the MILWAUKEE® SDS MAX to SDS PLUS Chuck Adapter. This adapter allows for SDS PLUS accessories to be used with an SDS MAX rotary hammer giving you the ability to use only one tool for all jobs – resulting in increased productivity and minimal hassle. The adapter is designed to last, providing long life on the job. Maximize the value of your rotary hammer with Milwaukee® carbide chuck adapters.
Product Type
SDS Max to SDS+ Chuck Adapter
extra long description
MILW 48-03-3025 SDS MAX to SDS+ Chu
Short Description
SDS MAX TO SDS+Bt ADAPT
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
1 in
idea granular category code
2413
Manufacturer Information
Manufacturers Part Number
48-03-3025
Brand
Milwaukee®
GTIN
00045242086320
UPC
045242086320
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
1.477
Carton
1
Package
9
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat