48034405 - Shockwave 1/4" Hex Adapter SQ 3/8"

Milwaukee®

  • $22.80 (Each)
  • $22.80 (Each)

  • $1,094.40 (Per 48)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48034405
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-03-4405
Description
Shockwave 1/4" Hex Adapter SQ 3/8"
Transform Your Impact Socket Wrench Into An Impact Driver With The Shockwave™ 3/8 In. Square By 1/4 In. Hex Impact Adapter. Made With Proprietary Heat-Treated Steel, This Dependable Device Is Built to Withstand Frequent Use and Saves You The Expense Of Having to Buy A Separate Drill Driver. Compatible With 3/8 In. Square Input Drives, It Allows You to Utilize Any 1/4 In. Hex Bit For A Variety Of Tightening and Unscrewing Tasks.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195008 / 00045242195008
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.80 (Each)
Standard Packaging
$1,094.40 (Per 48)
Resources
Images
 
 
48034405 - Small Image
 
48034405 - Large Image
 
48034405 - Large Image
Other Links
 
 
48034405 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Adapter SQ 3/8 In.
Description
SHOCKWAVE 1/4" HEX ADAPTER SQ 3/8"
extra long description
MILW 48-03-4405 Adapter Sq 3/8 in.
Short Description
Adapter Sq 3/8in
Long Description
Transform your impact socket wrench into an impact driver with the Shockwave™ 3/8 in. Square by 1/4 in. Hex Impact Adapter. Made with proprietary heat-treated steel, this dependable device is built to withstand frequent use and saves you the expense of having to buy a separate drill driver. Compatible with 3/8 in. square input drives, it allows you to utilize any 1/4 in. hex bit for a variety of tightening and unscrewing tasks.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
1/4 in
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-03-4405
GTIN
00045242195008
UPC
045242195008
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.24
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat