48111811 - M18 Redlithium Compact Battery 2PK

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48111811
Manufacturer
Milwaukee®
Manufacturer's Part Number
48111811
Description
M18 Redlithium Compact Battery 2PK
This Milwaukee 18 V Lithium-Ion Battery Works On The M18™ Cordless Tool System and Has 1.5 Amp Hours Of Run-Time. This Battery Powers Over 40 Milwaukee M18™ Cordless Tools. The M18™ Compact Red Lithium™ Battery Offers Less Weight and A Reduced Size Than The M18™ XC High Capacity Red Lithium™ Battery Pack to Reduce User Fatigue. Managed By Milwaukee'S Exclusive Redlithium™ Intelligence, The Battery Features Overload Protection, A Temperature Management System, Individual Cell Voltage Monitoring, Discharge P
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242287529 / 00045242287529
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
48111811 - Video
 
48111811 - Small Image
 
48111811 - Large Image
 
48111811 - Large Image
 
48111811 - Large Image
 
48111811 - Large Image
 
48111811 - Large Image
Attachments
 
 
48111811 - Specification Sheet
Other Links
 
 
48111811 - Other
 
48111811 - Other
 
48111811 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic/Rubber
Descriptions
Description
M18 REDLITHIUM COMPACT BATTERY 2PK
Product Type
M18™ 1.5AH Battery Pack (2 Piece)
extra long description
MILW 48-11-1811 M18™ 1.5Ah Battery
Long Description
This Milwaukee 18 V lithium-ion battery works on the M18™ cordless tool system and has 1.5 amp hours of run-time. This battery powers over 40 Milwaukee M18™ cordless tools. The M18™ compact Red Lithium™ battery offers less weight and a reduced size than the M18™ XC high capacity Red Lithium™ battery pack to reduce user fatigue. Managed by Milwaukee's exclusive REDLITHIUM™ intelligence, the battery features overload protection, a temperature management system, individual cell voltage monitoring, discharge p
Additional Information
media
Yes
idea granular category code
1523
Battery Voltage
18
Manufacturer Information
Manufacturers Part Number
48111811
Brand
Milwaukee®
GTIN
00045242287529
UPC
045242287529
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Availability
Status
Inactive
Packaging
Weight per each
2.35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat