48111812 - M18 Redlithium High Output HD12.0 Battery Pack

Milwaukee®

  • $295.29 (Each)
  • $295.29 (Each)

  • $2,362.32 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48111812
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-11-1812
Description
M18 Redlithium High Output HD12.0 Battery Pack
The M18™ Redlithium™ High Output™ HD12.0 Battery Pack Provides 50% More Power and Runs 50% Cooler VS M18™ Redlithium™ HD Battery Packs. The Massive Increase In Power Elevates The Performance Of The Entire M18™ System and Drives The Next Breakthrough In M18 Fuel™, Generating The Power Of 15 A Corded Product. It Delivers Fade Free Power and Runs Substantially Cooler Through Heavy Applications, Allowing Tradesmen to Push Their Cordless Tools Harder and Longer Than Ever Before. The M18™ Redlithium™ High Output
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242519200 / 00045242519200
Weight per unit
3.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$295.29 (Each)
Standard Packaging
$2,362.32 (Per 8)
Resources
Images
 
 
48111812 - Large Image
 
48111812 - Large Image
 
48111812 - Large Image
 
48111812 - Large Image
 
48111812 - Large Image
 
48111812 - Large Image
 
48111812 - Large Image
 
48111812 - Large Image
 
48111812 - Large Image
 
48111812 - Small Image
 
48111812 - Large Image
 
48111812 - Video
Other Links
 
 
48111812 - Other
 
48111812 - Other
 
48111812 - Other
 
48111812 - Other
 
48111812 - Other
 
48111812 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Material
Plastic/Rubber
Descriptions
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Description
M18 REDLITHIUM HIGH OUTPUT HD12.0 BATTERY PACK
Product Type
M18™ 12.0AH Battery Pack
extra long description
MILW 48-11-1812 M18™ 12.0Ah Battery
Long Description
The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack provides 50% more power and runs 50% cooler vs M18™ REDLITHIUM™ HD battery packs. The massive increase in power elevates the performance of the entire M18™ system and drives the next breakthrough in M18 FUEL™, generating the power of 15 A corded product. It delivers fade free power and runs substantially cooler through heavy applications, allowing tradesmen to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH OUTPUT
Additional Information
Battery Voltage
18
charge time
2.0
media
Yes
Manufacturer Information
Manufacturers Part Number
48-11-1812
Brand
Milwaukee®
GTIN
00045242519200
UPC
045242519200
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Availability
Status
Inactive
Packaging
Weight per each
3.59
Carton
1
Package
8
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat